Skip Content

Twitch XL(TM) Folding Knife close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Twitch XL(TM) Folding Knife

Price $175.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FVY8
  • Mfr. Model # TWI21-CP
  • UNSPSC # 27111504
  • Catalog Page # 1131
  • Shipping Weight 0.3 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTwitch XL(TM) Knife
  • TypeFolding Blade
  • Number of Blades1
  • Blade EdgeStraight
  • Blade TypeDrop Point
  • Blade Length3-1/4"
  • Length Open7-1/2"
  • Closed Length4-1/4"
  • Blade MaterialAUS-8 Stainless Steel w/Black TiNi Finish
  • Handle MaterialHard-Anodized Machined Aluminum
  • Handle ColorBlack
  • One-Hand OperationYes
  • Locking BladeYes
  • Belt ClipYes
  • FeaturesBuilt-in Safety Locks Blade Closed or Can Double Lock Blade Open
  • IncludesReversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.8 out of 5 by 6reviewers.
Rated 4 out of 5 by Love it! Great quality works like a charm! made in the USA all the stuff i like. January 20, 2015
Rated 5 out of 5 by Sweet Blade - This is the 3rd Twitch in my collection and the only XL - and I have to say its every bit as good as its little brother - the blade was delivered extremely sharp and after several weeks of use it is holding an edge really well. The ergonomics lend themselves to safe use and the locking system is solid - of course deployment is crazy fast with just a touch of the blade - don't hesitate..... add this to your daily carry rotation! November 15, 2014
Rated 5 out of 5 by Durable as can be This has been my every day carry knife for over a year now and you can barely see any wear on it. This thing is solid and the assist mechanism has not faltered one bit since day one. At the price point offered this is a great deal for a well built knife. November 13, 2014
Rated 5 out of 5 by Buy this for everyday Light, easy to use, quick opening with the swipe lever on the back. stays sharp, We carry it all the time, the only problem is if you leave it laying around someone else will want it more than you do. Purchased at Bass Pro, recommended by sales person there. They were right on. November 11, 2014
Rated 5 out of 5 by Smokin Hot Knife! I bought this knife in 2006, The Quality is number one, The Finish is Very Durable and has held up to all the years of pocket carry.It takes an edge and keeps it for a long time.Quick opener with the SAT technology, Love the sound of it when opening. A Life Saver. October 8, 2014
Rated 5 out of 5 by Best Pocket folder I have ever owned! I just got my 3rd Twitch XL. I gave my first one (a gift from a friend) to my son, a US Navy Hospital Corpsman, my second one to my nephew, a US Army Medic, and this last one to my pocket! These are top grade, practical, and down right tough knives! I never leave home without it! SOG got it right with the Twitch XL August 15, 2014
  • 2015-05-24T20:15:24.105-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_5FVY8, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.