Skip Content

Multi-Tool, Silver Handle Color, Flip Open Opening Action, Number of Tools: 16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SOG

Multi-Tool, Silver Handle Color, Flip Open Opening Action, Number of Tools: 16

Price $139.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FVY0
  • Mfr. Model # S62N-CP
  • UNSPSC # 27112108
  • Catalog Page # 1032
  • Shipping Weight 0.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.
Butterfly-Opening
Larger center-opening tools are built for tough jobs.

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Silver
  • Opening Action Flip Open
  • One-Hand Operation Yes
  • Number of Tools 16
  • Number of Functions 16
  • Length Open 7"
  • Closed Length 4-5/8"
  • Features Needle Nose Pliers, Hard Wire Cutter, Blasting Cap Crimper, Wood Saw, 1/2 Serrated blade, 3-sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, Large Flat Screwdriver, 1/4" Drive, Awl, Can/Bottle Openers, Scissors, V-Cutter, Ruler, Bolt Grip Channel, V-Cutter
  • Material 420 Stainless Steel Handle/Stain
  • Tool Access Internal
  • Locking Yes
  • Blade Type Half Serrated
  • Sheath Material Nylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Have had this tool for almost 10 years now. Its better than any Gerber or Leatherman on the market. You can fix anything with this. Well worth the money. October 25, 2012
  • 2016-02-06 T20:04:37.345-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5FVY0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.