Skip Content

Multi-Tool, Black Handle Color, Spring Assist Flip Open Opening Action, Number of Tools: 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Tool, Black Handle Color, Spring Assist Flip Open Opening Action, Number of Tools: 13


Price $142.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5FVY1
  • Mfr. Model # S66N-CP
  • UNSPSC # 27112108
  • Catalog Page # 1132
  • Shipping Weight 0.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Tool
  • Handle Color Black
  • Opening Action Spring Assist Flip Open
  • One-Hand Operation Yes
  • Number of Tools 13
  • Number of Functions 13
  • Length Open 7-1/8"
  • Closed Length 4-5/8"
  • Features Needle Nose Pliers, , Hard Wire Cutter, Blasting Cap Crimper, Straight Edge and Fully Serrated Blades, 3-sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, Large Flat Screwdriver, Can/Bottle Openers, Scissors, Ruler, Bolt Grip Channel, V-Cutter, Assisted Opening
  • Material 420 Stainless Steel Handle/Stain
  • Tool Access Internal
  • Locking Yes
  • Blade Type Straight Edge and Fully Serrated
  • Sheath Material Nylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, CO, CT, DE, HI, IL, IN, KS, LA, MA, ME, MI, MN, MS, MT, NH, NJ, NM, NV, NY, PA, TN, VA, WA and WI.


Small and light enough to be carried in a pants pocket.
Larger center-opening tools are built for tough jobs.

Alternate Products

Rated 4.7 out of 5 by 34reviewers.
Rated 5 out of 5 by Power Pliers I like the power pliers feature where you can apply more pressure, and the rest of the tools are exceptional as well. Fine craftsmanship. November 13, 2015
Rated 5 out of 5 by Designed for real life! From the moment I unfolded this tool, it was very clear that SOG was serious about quality. Can't even compare to other multi-pliers. Precision pliers, engineered to be comfortable on the hands. Safe, won't fold on you when you're using them. Basically, worth the money if you appreciate the real deal. November 13, 2015
Rated 4 out of 5 by Fine tool I got my power assist months ago, it's really ideal. As a sign builder and installer, I use it all the time on non electrical projects. October 25, 2015
Rated 4 out of 5 by Compound Leverage If you need a tough set of pliers, SOG is the place to look. The PowerAssist fits in the hand pretty well the jaws are substantial. I prefer the other major brand of multi-tools for carrying in my pocket everyday, but I open up the PowerAssist when things get serious. You don't realize how nice the compound leverage is until you've tried it. I plan to swap out some of the accessories for the bit holder in the future. The Assisted mechanism has given me some grief, but overall I'm impressed. Keep up the good work, SOG! October 23, 2015
Rated 4 out of 5 by Well Made Product I like the style and functional components of the tool. There are two areas with I feel need improvement. First, the PowerAssist mechanism does not work properly. The blade does not snap out all the way out and it must be manually opened the fully. I have sent this back for repair and it still has not resolved the problem.Second, the Phillips head screw driver is loose compared to the other components. I'm not quite sure that is, but it does not lock into place as well as the others.As I stated, the PowerAssist is a well made product overall. October 23, 2015
Rated 5 out of 5 by Great Multi-tool I bought this to have in my car when I travel. This has been so handy. The quality is The Best in class. Great value. I did break the tip of the needle nose plier in a freak use. I returned it to SOG and the replaced it at no charge, no questions asked. Outstanding customer service. I'm a SOG customer for life! I also own an Aegis for my EDC. I love SOG's quality! October 22, 2015
Rated 5 out of 5 by Everything I need in a multi tool!! I bought the power assist multi tool years ago and love it!! No need for any other tool. I carry it everywhere I go October 22, 2015
Rated 5 out of 5 by This I carry every day and every where At first I thought it was expensive, but it is worth WAY more than I paid for it. This is the finest crafted instrument I have ever used. Plus the ability to switch out components..Who's ever heard of that? This will be my companion from here on out. Thanks SOG. October 10, 2015
  • 2015-11-25 T19:23:29.266-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_34, tr_34
  • loc_en_US, sid_5FVY1, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.