Skip Content

Machete,18 x 23-15/16 In,15.7 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SOG

Machete, 18 x 23-15/16 In, 15.7 oz.

Price $36.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20H272
  • Mfr. Model # MC02-N
  • UNSPSC # 27112001
  • Catalog Page # 1030
  • Shipping Weight 1.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional tool has a working saw on the back of the blade. The handle further extends tool functionality with a spiked tang for pounding and scraping and holes for mounting lanyards. Balanced weight and comfortable handles for extended use.

View More

Technical Specs

  • Item Machete
  • Cutting Edge 18"
  • Head Material High Carbon Stainless Steel
  • Head Weight 15.7 oz.
  • Overall Length 23-15/16"
  • Handle Material Kraton Rubber
  • Features Working Saw On Back Of Blade, Spiked Tang, Holes In Handle For Mounting
  • Includes Nylon Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 10reviewers.
Rated 1 out of 5 by Looks great but very very cheap! I bought this a week ago. I use it to clear my trail of branches max 1/2" dia. After 1/2 a kilometer it was full of dents. When young a had a machete a fraction of the price and was able to cut down trees up to 2" in dia.This machete is very cheap. I return it for replacement, I hope this was a defect product or else I will spend my entire life to return it for a new one ! March 8, 2016
Rated 3 out of 5 by Bum sheath Check the sheath before you buy to make sure the blade will fit in the sheath. I got the SOG FARI for Christmas. It's kind of a disappointment to the person giving you the present when the sheath is to small for the knife especially when its your son. So if you buy a sogfari as a present; check the sheath. Oh, yes I did try and take it back to the store but they were out & did know when they would get anymore. I will be calling you as there is a lifetime warranty on the back of this package. I feel overall it is a good machete. The blade does get nicks however, they are easily removed. The saw is a crosscut so it works very well too. March 6, 2016
Rated 5 out of 5 by Easy to sharpen and repair Knicks in the blade saw Saw works. Blade is beefy not flimsy when hacking brush. Knicks in the blade repaired easily sharpened easily good balance November 16, 2015
Rated 5 out of 5 by Quality built, nice design. Rec'd this as a Christmas gift over a year ago. I use it to blaze trails in the deer woods. There are a lot of briars where we hunt and this goes through them without issue and keeps a good edge. November 16, 2015
Rated 5 out of 5 by SOG THE ONLY BLADE TO OWN What better larger blade to own ? I have used mine repeatedly to clear brush, whack small saplings, I have used the end of the pommel for a hammer, Man this has got it all when you need a big blade to get the job done. What i really like is that it rides nice on your belt, and the blade is easily maintained to a super sharp edge. I highly recommend this one to all those in the woods or field thus the name "SOGFARI". This puppy does the job and keeps asking for more. I highly recommend this to anyone who love SOG, a collector or someone who needs a piece that is ready for the workload I have put mine through. sincerely James July 20, 2015
Rated 2 out of 5 by Limited Use I purchased this machete based on SOG's name. Works well for clearing light brush, blade damaged easily when I attempted to use it to make a shelter pole out of a dead 2" diameter pine tree. Was attempting to remove branches by chopping down along the trunk. I succeeded in completing my task, but blade suffered several dents along the cutting edge. This is probably not what it was intended to do. I use a Trident for EDC and also use a Seal Pup frequently. I expected the same strength and quality in SOGFari. June 22, 2015
Rated 5 out of 5 by Very Useful! Comes out of the package ready to go! I did sharpen it after using it a while with my SOG countertop sharpener. :) The saw blade on the top chews right through just about anything you'd want to cut. Good product! November 12, 2014
Rated 5 out of 5 by excellent features excellent tool for clearing brush and maintains edge November 12, 2014
  • 2016-04-27 T23:04:51.002-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_20H272, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.