Skip Content

Machete,13 x 18-15/16 In,13 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SOG

Machete, 13 x 18-15/16 In, 13 oz.

Price $29.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20H271
  • Mfr. Model # MC01-N
  • UNSPSC # 27112001
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Machete
  • Cutting Edge 13"
  • Head Material High Carbon Stainless Steel
  • Head Weight 13 oz.
  • Overall Length 18-15/16"
  • Handle Material Kraton Rubber
  • Features Working Saw On Back Of Blade, Spiked Tang, Holes In Handle For Mounting
  • Includes Nylon Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2.8 out of 5 by 18reviewers.
Rated 1 out of 5 by JUNK!! I bought this machete for its size, it's fits easily into my pack that I carry during deer season. First time I used it to clear a path, cutting small limbs & saplings, the cutting edge warped terribly; it looks like a slithering snake.I'm very disappointed with this product, it is useless as a machete. Don't waste your money. November 15, 2015
Rated 4 out of 5 by fruit ninja Had it for about two yearsa and it has been great. It's super sharp and light. I could chop 1" limbs in one swing. Unfortunately the blade warped on me and is mostly useless now. With I had a new one. October 23, 2015
Rated 5 out of 5 by 1000% better than competition Bought this after trying the well known "C" brand (shares its name with a Mexican beer). The "C" brand would not hold an edge through one brush cutting (blackberry vines). SOG breezed through multiple cuttings plus other uses over the last 5 years without having to be sharpened nor receiving any nicks on the edge. The saw teeth could use upgrading as it is hard to saw with (teeth sharpening should be in an offset pointed pattern, not just straight across.) I have been most pleased with this machete and highly recommend it.Comment: before retiring I was a professional buyer, so I'm experienced in comparing, testing, and evaluation of tools etc. October 22, 2015
Rated 4 out of 5 by Good tool for a good price I bought mine last Christmas and have used it several times. It works fine and hold its edge. Decent value tool. October 22, 2015
Rated 4 out of 5 by Well made and sturdy! Like the features and how its made. The sheath is so-so....wish it were Kydex for a few dollars more. I will be using it on a camping trip. October 22, 2015
Rated 1 out of 5 by Broke during normal use. I was using my machete to cut small trees for fire wood and the blade broke off. July 28, 2015
Rated 2 out of 5 by Handle feel off I bought this about 8 months ago and the screws holding the hand broke off and it just slides as u cut now July 15, 2015
Rated 1 out of 5 by DO NOT PURCHASE Took this camping and used it for 10 minutes to clean some limbs and cut up a 2 to 3 inch dead jack pine and it now looks like a saw on both sides. I certainly expected higher quality for a company like SOG. May 18, 2015
  • 2016-04-27 T23:35:19.079-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_20H271, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.