Skip Content

Hand Axe,2.4 In Edge,11.1 In L,18.6 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Axe, 2.4 In Edge, 11.1 In L, 18.6 oz

Price $65.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XWZ8
  • Mfr. Model # F09N-CP
  • UNSPSC # 27112005
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Axe
  • Head Material420 Stainless Steel, Black Oxide
  • HandleBlack
  • Handle MaterialContoured Textured G10
  • FeaturesStraight Edge, HRC 51-53
  • IncludesNylon Carry Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.3 out of 5 by 3reviewers.
Rated 4 out of 5 by Exactly as advertised. It is exactly what it's billed to be: simple and utilitarian. Works great. November 12, 2014
Rated 5 out of 5 light and sharp I moved into a new house and needed to cut down a small tree. As this was the only thing suitable I could find at the time, it made short work of the job. It felt so good in the hand and is very light I felt like I could have chopped all day. November 11, 2014
Rated 4 out of 5 Gas Turbine Operator I haven't used it yet, hopefully in Sept. elk hunting, saw it on Meat Eater series July 9, 2014
  • 2015-05-26T20:26:58.061-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6XWZ8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.