Skip Content

Folding Knife,Sheepsfoot,3-1/2 L,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

SOG

Folding Knife, Sheepsfoot, 3-1/2 L, Orange

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6XWZ2
  • Mfr. Model # OFSA-6
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Type Flash II Rescue
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Sheepsfoot
  • Blade Length 3-1/2"
  • Length Open 8"
  • Closed Length 4-1/2"
  • Blade Material AUS8 Stainless Steel
  • Handle Material Textured Glass-Reinforced Zytel With Stainless Steel Liners
  • Handle Color Orange
  • One-Hand Operation Yes
  • Locking Blade Slide Lock
  • Belt Clip Yes
  • Sheath No
  • Features Ambidextrous Opener, Low Carry Reversible Bayonet Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.