Skip Content

Multi-Tool, Black Handle Color, Flip Open Opening Action, Number of Tools: 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Tool, Black Handle Color, Flip Open Opening Action, Number of Tools: 15


Price $148.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5FVU4
  • Mfr. Model # B69N-CP
  • UNSPSC # 27112108
  • Catalog Page # 1132
  • Shipping Weight 0.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Tool
  • Handle Color Black
  • Opening Action Flip Open
  • One-Hand Operation Yes
  • Number of Tools 15
  • Number of Functions 15
  • Length Open 7"
  • Closed Length 4-5/8"
  • Features Needle Nose Pliers/Gripper, Hard Wire Cutter, Wire Crimper, 1/2 Serrated blade, 3-sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver 1/4" Dr, Awl, Can/Bottle Openers, Scissors, Rules, Bolt Grip Channel, Blasting Cap Crimper, Fuzewell Spike, Large Flat Screwdriver, v-Cutter
  • Material 420 Stainless Steel Handle/Black Oxide
  • Tool Access Internal
  • Locking Yes
  • Blade Type Half Serrated
  • Sheath Material Nylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Small and light enough to be carried in a pants pocket.
Larger center-opening tools are built for tough jobs.

Alternate Products

Rated 4.9 out of 5 by 10reviewers.
Rated 5 out of 5 by my go tool My is a little older, silver, but has been a constant companion. It always does what i need and amazes my friends. I am always asked "what it is" and where can i get one . I dont leave home with out it. November 13, 2015
Rated 5 out of 5 by Pocket Toolbox I bought this tool a few years ago while I was working as ranger in the Rocky Mountains. I have used it on a number of tasks. I presently live in Arizona and it's my constant companion. November 13, 2015
Rated 5 out of 5 by Best on the market Love this tool. Best that can be had and the spike works for a number of things from untying knots in straps and overly tight straps.It can not be beat, it's the ruggedest multi tool on the market October 22, 2015
Rated 4 out of 5 by Mighty fine tool Mighty fine tool, saved my bacon numerous times. Carry it always. October 8, 2015
Rated 5 out of 5 by Best all Around Multi Tool I absolutely love it. Came extremely sharp and I use it almost daily. It hasn't failed me once yet and holds a razor sharp edge. I highly recommend this SOG. couldn't be a higher quality. January 21, 2015
Rated 5 out of 5 by LE tool I use this all the time. As a twenty year LEO this is one of my go to tools. November 12, 2014
Rated 5 out of 5 by I use it daily at work I've had this product for some time now. As rough and tough as the user can be the toll stands up to the demands. From prying open doors (not recommended by SOG) to cutting light wire and ropes this tool has only failed me once! One phone call and they sent me a replacement file to fix the broken one! For a pouch I carry this in a single leather double stack magazine holder and it fits perfect and matches the rest of my duty gear. Thank you SOG! November 12, 2014
Rated 5 out of 5 by Solid as a rock Great tool. Belt pouch is solid and can be removed without undoing your belt. Makes a good everyday carry tool. November 12, 2014
  • 2015-12-01 T04:03:44.353-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_5FVU4, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.