Skip Content

Storage Tank,Vertical Open Top, 90 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Storage Tank, Vertical Open Top, 90 Gal.

Price $694.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZRD7
  • Mfr. Model # 5690000N97207
  • UNSPSC # 24111803
  • Catalog Page # 3741
  • Shipping Weight 58.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStorage Tank
  • TypeOpen Top
  • Tank StyleVertical
  • Tank (Gal.)90
  • Dia. (In.)34
  • Height (In.)36
  • Tank Bottom Dia. (In.)30
  • Wall Thickness (In.)3/16
  • Tank (L)341
  • Graduations (Gal.)10
  • Graduations (L.)38
  • Construction MaterialHigh Density Linear Polyethylene
  • Max. Temp. (F)130
  • Agency ComplianceNSF and FDA
  • FeaturesMolded-in Gallon/Liter Indicators
  • Manufacturers Warranty Length3 Years
  • IncludesLid Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about TomNM is loaded.
    Additional information about TomNM could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per the supplier, the lid is removable. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about CorrieE is loaded.
    Additional information about CorrieE could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-09-02T19:47:18.312-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2ZRD7, prod, sort_default
    1 of 1
    • 2015-09-02T19:47:18.314-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2ZRD7, prod, sort_default
    1 of 1