Skip Content

Variable Speed Controller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Variable Speed Controller

Price $319.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HPE5
  • Mfr. Model # VAR-020
  • UNSPSC # 46161506
  • Catalog Page # 1265
  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Speed Controller, 12V
  • For Use With MFR. NO. US-100, US-200
  • Includes Harness and Mounting Hardware
  • Height 4"
  • Width 4"
  • Depth 3-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I had contacted snowex and asked them the RPM's at speed 1-10, they did not have that information. so i put a tach on it. on speed 1 it runs at a no load speed of 4160 rpm and on dial #10 it goes to 4450. hardly variable speed. Very disapointed! we are looking at getting a 3rd party motor controller.The company told me to fashion some deflectors if the pattern was too wide, but we service sidewalks that range from 10' to 25' so we need the ease of varying the speed without getting out each time to change deflectors. September 29, 2015
  • 2016-02-06 T19:57:13.069-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2HPE5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
we lost the original controller and wiring harness will this replace it.
2 months ago
by
Read all my Q&A
 
Please wait while more information about scotg1 is loaded.
Additional information about scotg1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Snowex # VAR-020 will not work with you SP-575, you need Snowex # SP-325, which we do not carry as a Grainger stock item, but if you have an account with us, we can Source it out for you. For more information, call 800-GRAINGER and speak to one of our Customer Service agents.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about 1150 is loaded.
Additional information about 1150 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This controller is protected by a 20 amp fuse in a 12V DC system, for use with SnowEx salt spreaders only.
Thank you for using Grainger Ask and Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:10.306-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HPE5, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:10.307-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HPE5, prod, sort_default
1 of 1