Skip Content

Tow Behind Spreader, 3500 lb. Capacity, High Output Drop Type, Knobby Pneumatic Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tow Behind Spreader, 3500 lb. Capacity, High Output Drop Type, Knobby Pneumatic Wheel Type

Price $11,930.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NTR1
  • Mfr. Model # SP7000
  • UNSPSC # 27112907
  • Catalog Page # 1265
  • Shipping Weight 695.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tow Behind Spreader
  • Capacity 3500 lb.
  • Drop Type High Output
  • Flow Control Electric
  • For Use With Salt
  • Spread Width Up to 30 ft.
  • Wheel Type Knobby Pneumatic
  • Axle Type Steel
  • Wheel Dia. 27"
  • Wheel Width 12"
  • Mount Type Pin Hitch
  • Hopper Material Steel
  • Frame Steel
  • Finish Powder Coated Steel
  • Flow Gate Electric
  • Spinner Size 18"
  • Spinner Type Steel
  • Powered By Digital
  • Controller Digital
  • Fits Tractors and SUVs
  • Features Adjustable Spinner and Auger Control
  • Includes Hopper Screen and Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.