Skip Content

Tailgate Spreader, 3.0 cu. ft. Capacity, Up to 25 ft. Spread Width, 2" Receiver or SnowEX Mount Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tailgate Spreader, 3.0 cu. ft. Capacity, Up to 25 ft. Spread Width, 2" Receiver or SnowEX Mount Type

Price $1,172.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FGV3
  • Mfr. Model # SP-125
  • UNSPSC # 46161506
  • Catalog Page # 1265
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tailgate Spreader
  • For Use With Pelletized Ice Melt, Seed, and Fertilizers
  • Capacity 3.0 cu. ft.
  • Spread Width Up to 25 ft.
  • Mount Type 2" Receiver or SnowEX
  • Hopper Material Polyethylene
  • Frame Steel
  • Height 30-1/2"
  • Width 31"
  • Depth 22-1/2"
  • Auger Type Welded Steel
  • Spinner Size 10"
  • Spinner Type Plastic
  • Includes On/Off Switch and Gate Flow Control Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about tallie is loaded.
Additional information about tallie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: There is no deflector available for the Snowex Tailgate Spreader model #SP-125, only for the bigger models.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Will this product spread fine salt?

2 years ago
by
Read all my Q&A
 
Please wait while more information about PSIII is loaded.
Additional information about PSIII could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is for use with pelletized ice melt, seed, and fertilizers. Thank you for using Grainger Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:40.678-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FGV3, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:40.680-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FGV3, prod, sort_default
1 of 1