Skip Content

Crane Monorail Kit,1000 Lb Cap,8 Ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crane Monorail Kit, 1000 Lb Cap, 8 Ft L

Price $808.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MNX6
  • Mfr. Model # ST800
  • UNSPSC # 24101620
  • Catalog Page # N/A
  • Shipping Weight 140.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrane Monorail Kit
  • Type8 Ft. Modular
  • Load Capacity (Lb.)1000
  • Max. Usable Rail Span (Ft.)6-3/4
  • Runway Width (In.)5-1/4
  • For Use with TrolleyIncluded
  • MaterialRoll Formed Steel
  • FinishPowder Coated Orange
  • Includes1 Monorail, 1 Trolley, and 2 Hanging Plates
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Modular Crane Kits
Assemble a monorail crane with 1 rail kit and 2 support posts, or a bridge crane with 3 rail kits and 4 support posts. The end of each rail section has a universal bolt pattern so that additional sections can be joined (requires a joint kit). System can be mounted to ceiling. Rail kits have an orange powder-coated finish, joint kit has a zinc-coated finish, and support posts have an orange painted finish. Hoisting mechanism not included.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.