Skip Content

Crane Monorail Kit,1000 Lb Cap,12 Ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crane Monorail Kit, 1000 Lb Cap, 12 Ft L

Price $841.00 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 2MNX5
  • Mfr. Model # ST1200
  • UNSPSC # 24101620
  • Catalog Page # N/A
  • Shipping Weight 190.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrane Monorail Kit
  • Type12 Ft. Modular
  • Load Capacity (Lb.)1000
  • Max. Usable Rail Span (Ft.)10-3/4
  • Runway Width (In.)5-1/4
  • For Use with TrolleyIncluded
  • MaterialRoll Formed Steel
  • FinishPowder Coated Orange
  • Includes1 Monorail, 1 Trolley, and 2 Hanging Plates
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Modular Crane Kits
Assemble a monorail crane with 1 rail kit and 2 support posts, or a bridge crane with 3 rail kits and 4 support posts. The end of each rail section has a universal bolt pattern so that additional sections can be joined (requires a joint kit). System can be mounted to ceiling. Rail kits have an orange powder-coated finish, joint kit has a zinc-coated finish, and support posts have an orange painted finish. Hoisting mechanism not included.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about TACS is loaded.
Additional information about TACS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. We could try to special order it for you. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Ngrebel is loaded.
Additional information about Ngrebel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is the optional Electrical available?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CraneGuy1973 is loaded.
Additional information about CraneGuy1973 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

16' run

I need 16 ft travel side to side (open span) is there a 16ft one
piece rail available? Can you put two 8' beams togther with
splice kit # unsupported# and downgrade capacity?
Field of Industry:: fabrication
Product used for:: loading parts into test fixture 1-2 cycles / day
Years purchasing from Grainger:: 30+
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ironguy is loaded.
Additional information about ironguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That would be against the manufacture recommendation so we could not recommend that.
Thank you for using Grainger Ask and Answer
Age: 45 to 54
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:50:28.169-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MNX5, prod, sort_default
1 of 1
  • 2015-07-26T19:50:28.172-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MNX5, prod, sort_default
1 of 1