Skip Content

Snow Blower, Clearing Path:  22", Fuel Type: Gas, 10" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Snow Blower, Clearing Path: 22", Fuel Type: Gas, 10" Auger Diameter

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 33X674
  • Mfr. Model # 1696169
  • UNSPSC # 22101531
  • Catalog Page # N/A
  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This single-stage snowblower features a 205cc Briggs & Stratton Snow Series™ OHV engine, tested to start at -20°F. It is also designed with all-steel ball bearing housing, a wear-resistant polymer auger, a quick deflector, and on-the-go chute rotation. The Lo-Tone™ muffler offers quiet operation. Fuel tank cap.: 3 qt.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 22"
  • Auger Diameter 10"
  • Inlet Height 12.5"
  • Torque 8.0 ft.-lb.
  • Fuel Type Gas
  • Displacement 205cc
  • Engine Brand Briggs & Stratton
  • Drive Gears Forward
  • Drive Type Auger- Propelled
  • Stages 1
  • Start Type Electric
  • Fuel Tank Capacity 3 qt.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Features 205cc OHV Engine, Lo-tone Muffler (TM) , Electric Start, Wear Resistant Auger, On-the-go Chute Rotation, Quick Deflector, All Steel, One Piece Auger Housing With Ball Bearings, 2 Year Limited Warrany.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.