Skip Content

General Purpose Dolly,1200 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Dolly, 1200 lb.

Price $194.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19H367
  • Mfr. Model # GR-1500DR219-PU
  • UNSPSC # 24101503
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Dolly
  • Platform Style Open, Flush
  • Load Capacity 1200 lb.
  • Platform Length 32"
  • Platform Width 20-1/2"
  • Platform Height 7"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 2"
  • Caster Wheel Width 2-1/2"
  • Number of Caster Wheels 4
  • Caster Wheel Material Polyethylene
  • Platform Material HDPE
  • Color Red
  • Includes (4) Anchors Welded to Frame, (2) Locking Brakes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

GR-1500DR219-PU

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by looked around for good floor dolly and could not find any that bet up to its standerd. until i found a good one with Grainger called Snap-Loc had to buy three of them, and man! do they work great. March 28, 2013
  • 2016-02-08 T19:58:00.449-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_19H367, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Center hole size

Can you tell me the dimensions of the hole in the middle?
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about doustu is loaded.
Additional information about doustu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hi yes, that hole size is 11 inches by 9-7/8 inches. Dolly also available with Push and Panel Bar attachment and coordinates with E-Track.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SNAP-LOC is loaded.
Additional information about SNAP-LOC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Roadking8827 is loaded.
Additional information about Roadking8827 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the strap and the handle are sold separately for this General Purpose Dolly.

19H370 and 19H368 are the bars that go with 19H367. 19H365 is the dolly that includes the handle bar and strap.
Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JessicaR is loaded.
Additional information about JessicaR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The straps are sold separately and are available online from Grainger if you type in key word "Snap-Loc" .you will see several E-Strap type to choose from. The handles are also sold separately or can be ordered either as a Platform Truck or Panel Cart.
9 months ago
by
Read all my Q&A
 
Please wait while more information about SNAP-LOC is loaded.
Additional information about SNAP-LOC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about JAYMYK is loaded.
Additional information about JAYMYK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes our gray 4 inch wheels are non-marking.
9 months ago
by
Read all my Q&A
 
Please wait while more information about SNAP-LOC is loaded.
Additional information about SNAP-LOC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes the wheels are non marking.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:31.152-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19H367, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:31.155-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19H367, prod, sort_default
1 of 1