Skip Content

Exhaust Fan,12 In, Solar Powered,DC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Exhaust Fan, 12 In, Solar Powered, DC

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5CNC9
  • Mfr. Model # 6587
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 26.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exhaust Fan
  • Type Solar Powered Direct Drive
  • Propeller Dia. (In.) 12
  • CFM @ 0.000-In. SP 830
  • CFM @ 0.050-In. SP 680
  • CFM @ 0.100-In. SP 360
  • Max. Ambient Temp. (F) 130
  • Voltage 12 to 35 VDC
  • Motor HP 1/8
  • Max. RPM 1091
  • Motor Type DC
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class A
  • Bearing Type Ball
  • Average Current (Amps) 0.58 to 2.75
  • Rated Watts 7 to 94
  • Height (In.) 17-1/2
  • Width (In.) 17-1/2
  • Max. Depth (In.) 17-1/4
  • Venturi Clearance Dia. (In.) 12-1/4
  • Venturi Depth (In.) 4-3/4
  • Flange Width (In.) 2
  • Frame Material Fiberglass
  • Frame Finish Brown
  • Propeller Material Polypropylene
  • Number of Blades 3
  • Mounting Position Vertical
  • Speed Control No
  • Agency Compliance Bess Lab
  • For Use With General Ventilation Applications
  • Aluminum Wall Shutter No. 4C556
  • Fiberglass Wall Shutter No. 5C211
  • Galvanized Wall Shutter No. 1C742
  • Includes Intake Guard, High Density Solar Panel 27 H x 17 W x 1" D with Four Mounting Feet and 15 Ft Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.