Skip Content

Recep Wiring Mod,125VAC,6in,Stranded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Recep Wiring Mod, 125VAC, 6in, Stranded

Price $4.27 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 31A381
  • Mfr. Model # SNAP2RNA
  • UNSPSC # 39121409
  • Catalog Page # 615
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Receptacle Wiring Module
  • For Use With SNAPConnect(R) II Receptacles
  • Wire Type Stranded
  • Voltage 125VAC
  • Amps 15 or 20A
  • Wire Length 6"
  • Number of Poles 2
  • Number of Wires 3
  • Material Polycarbonate
  • Color Clear
  • Standards UL,CSA,Buy American Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



SNAPConnect® II Wiring Devices
Suitable for use in commercial construction and in healthcare and hospitality applications. Great for installations with potential for frequent device change-outs.
UL Listed and CSA Certified.
Note: SNAPconnect® II is not compatible with SNAPconnect®. Please check Mfr. Model number before ordering.
Pigtailed Connectors
1-phase, 2-pole, 3-wire clear polycarbonate pigtails are made for use with the devices listed.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.