Skip Content

Repair Clamp,Iron,8 In Pipe,1 1/2 In Out close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out

Price $116.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LGR8
  • Mfr. Model # 31500090512000 IP
  • UNSPSC # 40142322
  • Catalog Page # 3930
  • Shipping Weight 5.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRepair Clamp
  • TypeService Saddle
  • Material of ConstructionDuctile Iron with 304 Stainless Steel Straps
  • Gasket MaterialNitrile
  • Fits Outside Dia.7.69 to 9.05
  • Pipe Size8"
  • Outlet Pipe Size1-1/2"
  • Outlet ConnectionIP
  • Max. Pressure (PSI)300
  • Temp. Range-20F to 180F
  • Number of Bolts2
  • Bolt Size5/8"
  • Bolt MaterialStainless Steel
  • StandardsNSF61, AWWA C800, ASTM A536
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Double-Bale and Single-Strap Saddle Clamps

• Max. pressure: 300 psi Max. temp.: 180°F
Use to tap into and tee off of existing pipes; fully entrapped gaskets hold tee tightly in place in the tapped cavity. Wide band spread prevents pipe damage when tightening. Ductile iron body with stainless steel straps.
Meet ASTM-A536 and AWWA C800; NSF61 Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.