Skip Content

Repair Clamp, Pipe Size 6 In, 7 1/2 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Repair Clamp, Pipe Size 6 In, 7 1/2 In L

Price $181.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NWN7
  • Mfr. Model # 22600066307000
  • UNSPSC # 40142322
  • Catalog Page # 3941
  • Shipping Weight 11.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRepair Clamp
  • TypeFull Circle
  • Material of ConstructionStainless Steel
  • Gasket MaterialNitrile
  • Fits Outside Dia.6.56 to 6.96
  • Pipe Size6"
  • Max. Pressure (PSI)225
  • Temp. Range-20 F to 180F
  • Number of Bolts3
  • Length7-1/2"
  • Bolt Size5/8" x 6"
  • Bolt MaterialStainless Steel
  • StandardsNSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Full Circle
Fabricated stainless steel lugs can be installed in tight spaces and may be used to join plain pipe of the same diameter. 304 stainless steel stud bolts. Single-band clamps have 360° gasket seal for support, and a "keeper bar" that helps close clamp during installation. Steel nuts and bolts.
Pipe Repair Clamps
Use to repair pipe without dismantling connections and to join pipes without threaded connections. 304 stainless steel band and Buna N gasket.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by THESE PIPE CLAMPS/PATCHES ARE BY FAR THE BEST MOST CONVIENIENT TO USE ON THE MARKET. I USE THEM IN A STEEL MILL AND HAVE YET TO BE DISSAPOINTED IN THIER PERFORMANCE January 3, 2014
  • 2015-07-02T19:35:48.169-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4NWN7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.