Skip Content

Ductile Iron, Pipe Coupling 4-29/64 to 5-3/5" Pipe Size, Nitrile Gasket Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ductile Iron, Pipe Coupling 4-29/64 to 5-3/5" Pipe Size, Nitrile Gasket Material

Price $214.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ENH6
  • Mfr. Model # 46104460560000
  • UNSPSC # 40142315
  • Catalog Page # 3942
  • Shipping Weight 25.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Coupling
  • Body MaterialDuctile Iron
  • Pipe Size4-29/64 to 5-3/5"
  • Gasket MaterialNitrile
  • Number of Bolts4
  • Length5-1/2"
  • Max. Pressure250 psi
  • Bolt MaterialEpoxy Coated Steel
  • Bolt Size5/8"
  • Temp. Range-20 Degrees to 180 Degrees F
  • Vacuum Rating28"
  • StandardsAWWA C219, ANSI A21.11, NSF 61, ASTM A-536, ASTM 633-78
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    AWWA Pipe Couplings

    • Max. pressure: 250 psi Temp. range: -20° to 180°F Nitrile gasket Vacuum rating: 28" Hg
    Can join pipes with up to 1.65" of pipe differential using a single flange and gasket. Couplings are heavy cast ductile iron and epoxy coated to resist corrosion. 5/8" bolts.
    Meet AWWA C219, ANSI A21.11, NSF 61, ASTM A-536, ASTM 633-78 standards.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.