Skip Content

Ductile Iron Coupling,3/4 In Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ductile Iron Coupling, 3/4 In Pipe Size

Price $61.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NWX2
  • Mfr. Model # 41100010501003
  • UNSPSC # 40142315
  • Catalog Page # 3942
  • Shipping Weight 2.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Coupling
  • Body MaterialDuctile Iron
  • Pipe Size3/4"
  • Gasket MaterialNitrile
  • Number of Bolts2
  • Length4-1/2"
  • Max. Pressure150 psi
  • Bolt MaterialCarbon Steel
  • Bolt Size1/2" x 7"
  • Temp. Range-20 Degrees to 180 Degrees F
  • Vacuum Rating28"
  • StandardsASTM A307, ASTM A536, NSF 61, ASTMA53C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Ductile-Iron Couplings

• Temp. range: -20° to 180°F
Join pipe with no special preparation required. Allow limited pipe expansion and contraction; also dampen vibration.
Meet NSF-61 and applicable AWWA C219 standards.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about newport is loaded.
Additional information about newport could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
No this will not work with copper pipe, this is designed for Iron pipe. The thickness of copper pipe is thinner than iron, so this will not work. For copper pipe 3/4' we have a Sharkbite Fitting 1DHY9, that is a "push to connect fitting. I hope this answers your question, thanks for using Grainger Ask & Answer !

Wadeh
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about newport is loaded.
Additional information about newport could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This fitting is designed for Iron pipe, so no it will not work for copper..
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:50.598-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NWX2, prod, sort_default
1 of 1
  • 2015-05-04T20:06:50.601-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NWX2, prod, sort_default
1 of 1