Skip Content

Safety Glasses,Smoke,Scratch-Resistant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Smoke, Scratch-Resistant

Price $13.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 2LAC2
  • Mfr. Model # 19823
  • UNSPSC # 46181802
  • Catalog Page # 2031
  • Catalog Group # F8502
  • Shipping Weight 0.08 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These comfortable 3-point fit glasses are designed with a self-adjusting nose pad and rubber fingers. Its lens is cut for distortion-free optics. Hinge stops help prevent scratches.

View More

Technical Specs

  • Item Safety Glasses
  • Series Magnum(R) 3G
  • Gender Unisex
  • Lens Color Smoke
  • Lens Coating Scratch-Resistant
  • Frame Design Frameless
  • Frame Color Black
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Ratcheted
  • UV Protection 99.9%
  • Standards ANSI Z87.1+ 2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Read all my Q&A
 
Please wait while more information about jeschmann is loaded.
Additional information about jeschmann could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For questions on bulk and quantity pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
Carolyn
3 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:55:10.974-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LAC2, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:10.976-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LAC2, prod, sort_default
1 of 1