Skip Content

 
Handheld Flashlight, Xenon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, Xenon

SMITH & WESSON


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeXenon 
  • Body MaterialAluminum 
  • Battery Size
  • Body ColorBlack 
BrandSMITH & WESSON 
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lumens
Length
Availability
Price
Qty
SW525BK
53
10-1/2"

Limited Quantity Available

$25.02 / each

Flashlight,Xenon,Black,53 L,D
Catalog Page #  NA

Clearance Price:
$25.02 / each

Price: $27.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens53
  • Length10-1/2"
  • Body ColorBlack
SW535BK
72
12"

$32.05 / each

Flashlight,Xenon,Black,72 L,D
Catalog Page #  NA

Price: $32.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens72
  • Length12"
  • Body ColorBlack