Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

SMITH & WESSON


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Battery SizeAAA 
  • Body ColorBlack 
BrandSMITH & WESSON 
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lumens
Length
Availability
Price
Qty
SW1222RBW
24
6-1/4"

$41.30 / each

Flashlight,LED,Black,24 L,AAA
Catalog Page #  NA

Price: $41.30 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens24
  • Length6-1/4"
  • Body ColorBlack
SW090WT
27
4-1/4"

$24.67 / each

Flashlight,LED,Black,27 L,AAA
Catalog Page #  NA

Price: $24.67 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens27
  • Length4-1/4"
  • Body ColorBlack
SW1300RW
30
6-1/2"

$46.55 / each

Flashlight,LED,Black,30 L,AAA
Catalog Page #  NA

Price: $46.55 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens30
  • Length6-1/2"
  • Body ColorBlack
SW2800RBW
50
6-1/2"

$60.60 / each

Flashlight,LED,Black,50 L,AAA
Catalog Page #  NA

Price: $60.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens50
  • Length6-1/2"
  • Body ColorBlack