Skip Content

30 Series Gas Regulator 125 psi, 2", Oxygen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

30 Series Gas Regulator 125 psi, 2", Oxygen

Price $357.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EFZ4
  • Mfr. Model # 35-125-540
  • UNSPSC # 40142201
  • Catalog Page # 3420
  • Shipping Weight 6.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Regulator
  • Regulator Supply TypeCylinder
  • Gas ServiceOxygen
  • StagesTwo
  • Series30
  • Inlet ConnectionCGA-540
  • Outlet ConnectionB CGA-023 9/16-18 RH
  • Regulator CapacityMedium Duty
  • Gauges Delivery Pressure150 psi
  • Delivery Pressure Range125 psi
  • Gauge Size2"
  • Supply Pressure Gauge4000 psi
  • Max. Inlet Pressure3500 psi
  • Body MaterialSolid Brass
  • Diaphragm MaterialNeoprene
  • ApplicationConstruction, Fabrication, Metal Art/Sculpture, Robotics/Automation, Schools/Training, Welding Projects, Refinery, Petrochemical, Power
  • Delivery125 psi
  • Overall Length7.5"
  • Body Dia.2"
  • IncludesSure Seat(TM) Filtered Seat, Nickel-Plated Bonnet, External Relief Valve
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

coupling

The outlet on this is 9/16-18RH B and I need to attach a male 1/4 ntp. Do you sell an adapter for this?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Kimist is loaded.
Additional information about Kimist could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not sell adapters for this item due to liablility reasons. You can purchase adapters at your local gas house.

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:07:43.441-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EFZ4, prod, sort_default
1 of 1
  • 2015-08-28T20:07:43.443-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EFZ4, prod, sort_default
1 of 1