Skip Content

Standard DutyTorch Handle,5-3/4 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Standard DutyTorch Handle, 5-3/4 in.

Price $211.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GJG2
  • Mfr. Model # AW1A
  • UNSPSC # 23171511
  • Catalog Page # 3053
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This torch handle features internal thread protection and stainless steel ball valves for positive shutoff. Its brass handles feature double-tube construction for strength and leak resistance. PTFE packing provides smooth adjustment and a gastight seal.

View More

Technical Specs

  • Item Standard DutyTorch Handle
  • Inlet Connection 3/8"-24 RH, LH
  • Series AW
  • Number of Hoses 2
  • Length (In.) 5-3/4
  • Cutting Attachment AC309
  • Tip Series AT, AW
  • For Use With 6GJG3
  • Features Forward Valves Allow In-Service Flame Adjustment, Internal Threads Are Protected, Fluted Brass Handle for a Firm Steady Grip, Double Tube Handle Results in Greater Durability, Forged Brass Butt Gives Long Service Life, Stainless Steel Ball Valves for Positive Shut Off, PTFE Packing Permits Smooth Adjustment and Nickel Finish Adds Service Life
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.