Skip Content

Silverline Series High Purity Gas Regulator, 0 to 15 psi, 2", Inert Argon, Helium, Nitrogen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Silverline Series High Purity Gas Regulator, 0 to 15 psi, 2", Inert Argon, Helium, Nitrogen

Price $406.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CEV5
  • Mfr. Model # 210-4109
  • UNSPSC # 40142201
  • Catalog Page # 3049
  • Shipping Weight 5.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-purity regulator is designed to provide control of high-purity gases. It features an encapsulated, filtered seat design to prevent contamination from entering the seating area. The stainless steel diaphragm offers precise control of outlet pressure. Its nickel-plated finish with brass/stainless steel barstock construction helps to prevent outgassing. A built-in safety relief valve protects regulator from overpressurization.

View More

Technical Specs

  • Item High Purity Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Inert Argon, Helium, Nitrogen
  • Stages Single
  • Series Silverline
  • Inlet Connection CGA-580
  • Outlet Connection 1/8" Brass Tube Fitting
  • Regulator Capacity Heavy Duty
  • Gauges Delivery Pressure 30" Hg 0 to 30 psig
  • Delivery Pressure Range 0 to 15 psi
  • Gauge Size 2-1/2"
  • Supply Pressure Gauge 4000 psi
  • Max. Inlet Pressure 3500 psi
  • Body Material Brass
  • Diaphragm Material Stainless Steel
  • Application Instrument Analysis, Automotive Emissions Testing, Biological Laboratories and Chemical Process Plants
  • Delivery 0 to 15 psi
  • Coefficient of Volume 0.09
  • Overall Length 4-3/4"
  • Body Dia. 2"
  • Includes Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.