Skip Content

Medium Duty Toolbox Outfit, MC509, 30-100-540, 30-15-300, Acetylene Fuel, WH100 Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Medium Duty Toolbox Outfit, MC509, 30-100-540, 30-15-300, Acetylene Fuel, WH100 Torch Handle

Price $775.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22UM14
  • Mfr. Model # MBA-30300
  • UNSPSC # 23171529
  • Catalog Page # 3422
  • Shipping Weight 15.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMedium Duty Toolbox Outfit
  • FuelAcetylene
  • Cutting AttachmentMC509
  • Torch HandleWH100
  • Heating HeadMT603
  • Pressure Regulator30-100-540, 30-15-300
  • Welding NozzlesMW205
  • Cutting TipsMC12-0, MC12-1
  • StandardsETL OR UL LISTED
  • Includes(2) Cutting Tips, Torch Handle, Cutting Attachment, Welding Tip, Heating Tip, Oxygen and Acetylene Regulators, Flashback Arrestors Pair, Hose and Accessories, Safety Glasses
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.