Skip Content

Regulator,Cylinder,Nitrogen,CGA-580 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Regulator, Cylinder, Nitrogen, CGA-580

MILLER-SMITH EQUIPMENT

Price: $163.00 / each

Please sign in or register to access lists

  • Item # 5EFX1
  • Mfr. Model # 30-450-580
  • UNSPSC # 40142201
  • Catalog Page # 3426
  • Shipping Weight 3.31 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemGas Regulator
  • Regulator Supply TypeCylinder
  • Gas ServiceNitrogen
  • StagesSingle
  • Series30
  • Inlet ConnectionCGA-580
  • Outlet Connection7/16-20 Flared
  • Regulator CapacityMedium Duty
  • Gauges Delivery Pressure600 psi
  • Delivery Pressure Range450 psi
  • Gauge Size2"
  • Supply Pressure Gauge4000 psi
  • Max. Inlet Pressure3500 psi
  • Body MaterialSolid Brass
  • Diaphragm MaterialNeoprene
  • ApplicationFor Hvac, Refrigeration Purge, Leak Test
  • Delivery450 psi
  • Overall Length4-3/4"
  • Body Dia.2"
  • IncludesNylon Knob
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about HollywoodAl is loaded.
Additional information about HollywoodAl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
please give us a call @ 1-800-472-4643. to further discuss your application.

Thank you for using Grainger Ask & Answer.
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1