Skip Content

HVAC Outfit, Oxygen/Acetylene Fuel, 11-1116 Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HVAC Outfit, Oxygen/Acetylene Fuel, 11-1116 Torch Handle

Price $326.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CZJ5
  • Mfr. Model # 23-5005A
  • UNSPSC # 23171541
  • Catalog Page # 3050
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickbraze® features a concentrated 6000°F flame to provide pinpoint heat with precise flame control to repair leaks in sealed systems and other HVAC applications. Includes 10-ft. Kevlar® covered hose assembly, single and twin flame tips, patented C-style tip, and heating tip.

View More

Technical Specs

  • Item HVAC Outfit
  • Torch Handle 11-1116
  • Series Quickbraze
  • Includes Torch, 10 ft. Hose Assembly, Single Flame Tip, Twin Flame Tip, Patented C Style Tip, Heating Tip
  • Fuel Oxygen/Acetylene
  • Application Brazing, Soldering, Heating
  • Characteristics Brazes from 1/2" to 1-3/8"
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.