Skip Content

Medium Duty Toolbox Outfit, MC509, 30-100-540 Oxygen, 30-15-510 Fuel, Acetylene Fuel, WH100 Torch Ha close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Medium Duty Toolbox Outfit, MC509, 30-100-540 Oxygen, 30-15-510 Fuel, Acetylene Fuel, WH100 Torch Ha

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6GJE6
  • Mfr. Model # MTA-30510
  • UNSPSC # 23171529
  • Catalog Page # N/A
  • Shipping Weight 16.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Medium Duty Toolbox Outfit
  • Cutting Attachment MC509
  • Torch Handle WH100
  • Pressure Regulator 30-100-540 Oxygen, 30-15-510 Fuel
  • Welding Nozzles MW205
  • Cutting Tips MC12-0, MC12-1
  • Heating Head MT603
  • Includes 2CZV6 Torch Body, MC509 Cutting Attachment, MC12-0 & 1 Cutting Tips, MW205 Welding Tip, MT603 Heating Tip, 30-100-540 Oxygen Regulator, 30-15-510 Fuel Regulator, Llighter, Goggles, 3/16" Twin Hose, Tip Cleaner, 3LVR5 Torch Mount Flashback Arrestors, Toolbox
  • Fuel Acetylene
  • Standards ETL, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.