Skip Content

Flow Gauge Reg,Cylinder,CO2,CGA-320 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flow Gauge Reg, Cylinder, CO2, CGA-320

MILLER-SMITH EQUIPMENT

Price: $175.50 / each

Please sign in or register to access lists

  • Item # 5EFY3
  • Mfr. Model # 31-50-320
  • UNSPSC # 40142201
  • Catalog Page # 3427
  • Shipping Weight 2.8 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFlow Gauge Regulator
  • Regulator Supply TypeCylinder
  • Gas ServiceCarbon Dioxide
  • StagesSingle
  • Series30
  • Inlet ConnectionCGA-320
  • Outlet Connection5/8-18 RH Internal
  • Regulator CapacityMedium Duty
  • Gauges Delivery Pressure50 cfh
  • Delivery Pressure Range50 cfh
  • Gauge Size2"
  • Supply Pressure Gauge4000 psi
  • Max. Inlet Pressure3500 psi
  • Body MaterialForged Brass
  • Diaphragm MaterialNeoprene
  • ApplicationAluminum Welding, Aviation, Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Other Alloys, Pipe Fabrication, Rental, Schools/Training, Stainless Steel Welding, Welding Projects, Refinery, Petrochemical, Power, Hvac and Water Pipe
  • Delivery10 to 50 scfh
  • Overall Length3-1/3"
  • Body Dia.2"
  • IncludesSure Seat(TM) Filtered Seat, Nickel-Plated Bonnet, Self Reseting Safety Relief Valve
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It cant be equal to the inlet pressure = 4000PSI. The equipment Manufacturer says 80-120psi
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about RC00001 is loaded.
Additional information about RC00001 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item is a flow meter regulator. Instead of regulating pressure, it regulates the amount of flow in Cubic Feet Per Hour or Liters Per Minute. Therefore it does not carry a delivery pressure rating.
Thank you for using Grainger Ask and Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1