Skip Content

Combination Torch Outfit,Cut 8 In,90 Deg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combination Torch Outfit, Cut 8 In, 90 Deg

Price $485.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GJF0
  • Mfr. Model # 16280
  • UNSPSC # 23171517
  • Catalog Page # 3050
  • Shipping Weight 4.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3 tube construction helps keep gases separate with thick high capacity stainless steel tubes. Slip-in cutting tips makes tips easy to change. Ease-on cutting oxygen reduces keyholing and slag blowback. Adjustable valve resistance provide air tight seal. Reversible cutting lever. Can be used with acetylene, propane, propylene, and natural gas. This kit is compatible with SC series special purpose tips. Includes torch handle, cutting attachment, cutting tips, and torch mount flashback arrestor.

View More

Technical Specs

  • Item Combination Torch Outfit
  • Gas Service All Fuel Gas
  • Cuts Up To 8"
  • Length (In.) 18.75
  • Head 90 Degrees
  • Features 2CZV7 Heavy Duty Torch Handle, 3LVP7 Cutting Attachment, 2CZP5 & 2CZP6 Cutting Tips, 3LVR5 Torch Mount Flashback Arrestor Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.