Skip Content

 
Union Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Y

SMC

Technical Specs

  • Fittings Sub-Category Wyes 
  • Item Union Y 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Connection Type Tube 
  • Max. Pressure 145 psi 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2U03-00
5/32"

$5.81 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.81 / each

Price $6.45 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Union Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/32"
  • Max. Pressure 145 psi
KQ2U07-00
1/4"

$5.67 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.67 / each

Price $6.30 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Union Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 145 psi
KQ2U11-00
3/8"

$12.11 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.11 / each

Price $13.45 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Union Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 145 psi
KQ2U12-00
12mm

$12.44 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.44 / each

Price $13.82 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Union Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 12mm
  • Max. Pressure 145 psi
KQ2U06-00
6mm

$6.21 / each

Enter location to check availability
Catalog Page #  NA

Price $6.21 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Union Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More