Skip Content

 
Union Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Tee

SMC

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Union Tee 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
KQG2T07-00
Metal
316 Stainless Steel
Tube x Tube
1/4"
435 psi

$57.60 / each

Enter location to check availability
Catalog Page #  3560 

Price $57.60 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 1/4"
  • Max. Pressure 435 psi
KQG2T08-00
Metal
316 Stainless Steel
Tube x Tube
5/16" or 8mm
435 psi

$110.40 / each

Enter location to check availability
Catalog Page #  3560 

Price $110.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 5/16" or 8mm
  • Max. Pressure 435 psi
KQG2T11-00
Metal
316 Stainless Steel
Tube x Tube
3/8"
435 psi

$93.35 / each

Enter location to check availability
Catalog Page #  3560 

Price $93.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 3/8"
  • Max. Pressure 435 psi
KQG2T13-00
Metal
316 Stainless Steel
Tube x Tube
1/2"
435 psi

$124.05 / each

Enter location to check availability
Catalog Page #  3560 

Price $124.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Tube
  • Tube Size 1/2"
  • Max. Pressure 435 psi
KQ2T05-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
3/16"
145 psi

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $5.64 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3/16"
  • Max. Pressure 145 psi
KQ2T09-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
5/16"
145 psi

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 145 psi
KQ2T13-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
1/2"
145 psi

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $9.81 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 145 psi
KQ2T12-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
12mm
145 psi

$9.14 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.14 / each

Price $10.16 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 12mm
  • Max. Pressure 145 psi
KQ2T08-00
Plastic/Metal Combination
Brass and Polybutylene
Tube
8mm
145 psi

$5.59 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.59 / each

Price $6.21 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 8mm
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More