Skip Content

 
Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemPlug 
  • Basic MaterialPlastic/Metal Combination 
  • Body MaterialBrass and Polybutylene 
  • Connection TypeTube 
  • Max. Pressure145 psi 
Tube Size
Please Select
Pipe Size
Please Select
Stem OD
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Stem OD
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2P-01
1/8"

$1.12 / each

Plug,Tube 1/8 In,Brass and PBT
Catalog Page #  NA

Price $1.12 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Stem OD1/8"
  • Max. Pressure145 psi
KQ2P-05
3/16"

$1.25 / each

Plug,Tube 3/16 In
Catalog Page #  NA

Price $1.25 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Stem OD3/16"
  • Max. Pressure145 psi
KQ2P-09
5/16"

$1.68 / each

Plug,Tube 5/16 In,Brass and PBT
Catalog Page #  NA

Price $1.68 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Stem OD5/16"
  • Max. Pressure145 psi
KQ2P-10
10mm

$2.27 / each

Plug,Tube 10mm,Brass and PBT
Catalog Page #  NA

Price $2.27 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Stem OD10mm
  • Max. Pressure145 psi
KQ2P-12
12mm

$3.26 / each

Plug,Tube 12mm,Brass and PBT
Catalog Page #  NA

Price $3.26 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Stem OD12mm
  • Max. Pressure145 psi
KQ2P-16
16mm

$3.55 / each

Plug,Tube 16mm
Catalog Page #  NA

Price $3.55 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Stem OD16mm
  • Max. Pressure145 psi
KQ2P-23
3.2mm

$0.99 / each

Plug,Tube 3.2mm
Catalog Page #  NA

Price $0.99 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Stem OD3.2mm
  • Max. Pressure145 psi
KQ2P-03
5/32"
5/32"

$1.12 / each

Plug,Tube 5/32 In,Brass and PBT
Catalog Page #  NA

Price $1.12 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Tube Size5/32"
  • Stem OD5/32"
  • Max. Pressure145 psi
KQ2P-07
1/4"
1/4"
1/4"

$1.27 / each

Plug,Tube 1/4 In,Brass and PBT
Catalog Page #  NA

Price $1.27 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Tube Size1/4"
  • Pipe Size1/4"
  • Stem OD1/4"
  • Max. Pressure145 psi
KQ2P-11
3/8"
3/8"
3/8"

$2.27 / each

Plug,Tube 3/8 In,Brass and PBT
Catalog Page #  NA

Price $2.27 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Tube Size3/8"
  • Pipe Size3/8"
  • Stem OD3/8"
  • Max. Pressure145 psi
KQ2P-13
1/2"
1/2"
1/2"

$3.26 / each

Plug,Tube 1/2 In,Brass and PBT
Catalog Page #  NA

Price $3.26 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Tube Size1/2"
  • Pipe Size1/2"
  • Stem OD1/2"
  • Max. Pressure145 psi
KQ2P-04
4mm
4mm

$1.12 / each

Plug,Tube 4mm,Brass and PBT
Catalog Page #  NA

Price $1.12 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Tube Size4mm
  • Stem OD4mm
  • Max. Pressure145 psi
KQ2P-06
6mm
6mm

$1.27 / each

Plug,Tube 6mm,Brass and PBT
Catalog Page #  NA

Price $1.27 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Tube Size6mm
  • Stem OD6mm
  • Max. Pressure145 psi
KQ2P-08
8mm
8mm

$1.62 / each

Plug,Tube 8mm,Brass and PBT
Catalog Page #  NA

Price $1.62 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube
  • Tube Size8mm
  • Stem OD8mm
  • Max. Pressure145 psi