Skip Content

 
Plug-In Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In Y

SMC


Technical Specs

  • Fittings Sub-Category Wyes 
  • Item Plug-In Y 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Connection Type Tube 
  • Max. Pressure 145 psi 
Tube Size
Please Select
Stem OD
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Stem OD
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2U01-99
1/8"
1/8"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $7.14 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Plug-In Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 1/8"
  • Stem OD 1/8"
  • Max. Pressure 145 psi
KQ2U03-99
5/32"
5/32"

$4.88 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.88 / each

Price $5.42 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Plug-In Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/32"
  • Stem OD 5/32"
  • Max. Pressure 145 psi
KQ2U06-99
6mm
6mm

$5.90 / each

Enter location to check availability
Catalog Page #  NA

Price $5.90 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Plug-In Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 6mm
  • Stem OD 6mm
  • Max. Pressure 145 psi
KQ2U08-99
8mm
8mm

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $8.23 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Item Plug-In Y
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 8mm
  • Stem OD 8mm
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More