Skip Content

 
Piston Design Spring Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Piston Design Spring Check Valve

SMC


Technical Specs

  • ItemPiston Spring Check Valve 
BrandSMC 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Select items to compareView Compare
50 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Connection Type
Length
Width
Availability
Price
Qty
CHK BRS 215-2F2F-F
Brass
Brass
1/8"
FNPT
1-3/8"
9/16"

$16.72 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeFNPT
  • Length1-3/8"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 215-2F2F-B
Brass
Brass
1/8"
FNPT
1-3/8"
9/16"

$15.49 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $15.49 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeFNPT
  • Length1-3/8"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 210-2F2M-B
Brass
Brass
1/8"
FNPT x MNPT
1-1/16"
9/16"

$15.49 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $15.49 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeFNPT x MNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 210-2F2M-F
Brass
Brass
1/8"
FNPT x MNPT
1-1/16"
9/16"

$16.72 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeFNPT x MNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 210-2M2M-B
Brass
Brass
1/8"
MNPT
1-3/16"
7/16"

$15.49 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $15.49 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeMNPT
  • Length1-3/16"
  • Width7/16"
  • Overall Height7/16"
CHK BRS 210-2M2F-B
Brass
Brass
1/8"
MNPT x FNPT
1-1/16"
9/16"

$15.49 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $15.49 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeMNPT x FNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 210-2M2F-F
Brass
Brass
1/8"
MNPT x FNPT
1-1/16"
9/16"

$16.72 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeMNPT x FNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 210-2M2M-F
Brass
Brass
1/8"
MNPT x MNPT
1-3/16"
7/16"

$16.72 / each

Piston Spring Check Valve,Brass,1/8 In.
Catalog Page #  4058 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/8"
  • Connection TypeMNPT x MNPT
  • Length1-3/16"
  • Width7/16"
  • Overall Height7/16"
CHK BRS 415-4F4F-B
Brass
Brass
1/4"
FNPT
1-25/32"
11/16"

$16.67 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $16.67 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeFNPT
  • Length1-25/32"
  • Width11/16"
  • Overall Height11/16"
CHK BRS 415-4F4F-F
Brass
Brass
1/4"
FNPT
1-25/32"
11/16"

$18.40 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $18.40 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeFNPT
  • Length1-25/32"
  • Width11/16"
  • Overall Height11/16"
CHK BRS 410-4F4M-F
Brass
Brass
1/4"
FNPT x MNPT
1-3/8"
19/32"

$15.98 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $15.98 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeFNPT x MNPT
  • Length1-3/8"
  • Width19/32"
  • Overall Height19/32"
CHK BRS 410-4F4M-B
Brass
Brass
1/4"
FNPT x MNPT
1-3/8"
19/32"

$14.81 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $14.81 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeFNPT x MNPT
  • Length1-3/8"
  • Width19/32"
  • Overall Height19/32"
CHK BRS 410-4M4M-B
Brass
Brass
1/4"
MNPT
1/2"
9/16"

$14.81 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $14.81 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeMNPT
  • Length1/2"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 410-4M4M-F
Brass
Brass
1/4"
MNPT
1/2"
9/16"

$15.98 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $15.98 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeMNPT
  • Length1/2"
  • Width9/16"
  • Overall Height9/16"
CHK BRS 410-4M4F-B
Brass
Brass
1/4"
MNPT x FNPT
1-5/8"
11/16"

$14.81 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $14.81 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeMNPT x FNPT
  • Length1-5/8"
  • Width11/16"
  • Overall Height11/16"
CHK BRS 410-4M4F-F
Brass
Brass
1/4"
MNPT x FNPT
1-5/8"
11/16"

$15.98 / each

Piston Spring Check Valve,Brass,1/4 In.
Catalog Page #  4058 

Price: $15.98 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/4"
  • Connection TypeMNPT x FNPT
  • Length1-5/8"
  • Width11/16"
  • Overall Height11/16"
CHK BRS 615-6F6F-F
Brass
Brass
3/8"
FNPT
2-1/4"
7/8"

$26.35 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $26.35 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeFNPT
  • Length2-1/4"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 615-6F6F-B
Brass
Brass
3/8"
FNPT
2-1/4"
7/8"

$25.05 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $25.05 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeFNPT
  • Length2-1/4"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 610-6F6M-F
Brass
Brass
3/8"
FNPT x MNPT
1-11/16"
7/8"

$20.25 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $20.25 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeFNPT x MNPT
  • Length1-11/16"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 610-6F6M-B
Brass
Brass
3/8"
FNPT x MNPT
1-11/16"
7/8"

$18.53 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $18.53 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeFNPT x MNPT
  • Length1-11/16"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 610-6M6M-F
Brass
Brass
3/8"
MNPT
1-11/16"
11/16"

$20.25 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $20.25 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeMNPT
  • Length1-11/16"
  • Width11/16"
  • Overall Height11/16"
CHK BRS 610-6M6M-B
Brass
Brass
3/8"
MNPT
1-11/16"
11/16"

$18.53 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $18.53 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeMNPT
  • Length1-11/16"
  • Width11/16"
  • Overall Height11/16"
CHK BRS 610-6M6F-F
Brass
Brass
3/8"
MNPT x FNPT
1-11/16"
7/8"

$20.20 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $20.20 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeMNPT x FNPT
  • Length1-11/16"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 610-6M6F-B
Brass
Brass
3/8"
MNPT x FNPT
1-11/16"
7/8"

$18.53 / each

Piston Spring Check Valve,Brass,3/8 In.
Catalog Page #  4058 

Price: $18.53 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size3/8"
  • Connection TypeMNPT x FNPT
  • Length1-11/16"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 815-8F8F-B
Brass
Brass
1/2"
FNPT
2-17/32"
1"

$30.75 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $30.75 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeFNPT
  • Length2-17/32"
  • Width1"
  • Overall Height1"
CHK BRS 815-8F8F-F
Brass
Brass
1/2"
FNPT
2-17/32"
1"

$32.30 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $32.30 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeFNPT
  • Length2-17/32"
  • Width1"
  • Overall Height1"
CHK BRS 810-8F8M-B
Brass
Brass
1/2"
FNPT x MNPT
1-7/8"
1"

$22.61 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $22.61 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeFNPT x MNPT
  • Length1-7/8"
  • Width1"
  • Overall Height1"
CHK BRS 810-8F8M-F
Brass
Brass
1/2"
FNPT x MNPT
1-7/8"
1"

$25.30 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $25.30 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeFNPT x MNPT
  • Length1-7/8"
  • Width1"
  • Overall Height1"
CHK BRS 810-8M8M-B
Brass
Brass
1/2"
MNPT
2"
7/8"

$22.61 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $22.61 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeMNPT
  • Length2"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 810-8M8M-F
Brass
Brass
1/2"
MNPT
2"
7/8"

$25.30 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $25.30 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeMNPT
  • Length2"
  • Width7/8"
  • Overall Height7/8"
CHK BRS 810-8M8F-B
Brass
Brass
1/2"
MNPT x FNPT
1-7/8"
1"

$22.61 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $22.61 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeMNPT x FNPT
  • Length1-7/8"
  • Width1"
  • Overall Height1"
CHK BRS 810-8M8F-F
Brass
Brass
1/2"
MNPT x FNPT
1-7/8"
1"

$25.30 / each

Piston Spring Check Valve,Brass,1/2 In.
Catalog Page #  4058 

Price: $25.30 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemPiston Spring Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeMNPT x FNPT
  • Length1-7/8"
  • Width1"
  • Overall Height1"
CHK SST 215-2F2F-B
Stainless Steel
Stainless Steel
1/8"
FNPT
1-3/8"
9/16"

Item ships within 22 business days from supplier

$52.35 / each

Piston Spring Check Valve,1/8 In.,FNPT
Catalog Page #  4058 

Price: $52.35 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeFNPT
  • Length1-3/8"
  • Width9/16"
  • Overall Height9/16"
CHK SST 215-2F2F-F
Stainless Steel
Stainless Steel
1/8"
FNPT
1-3/8"
9/16"

$27.80 / each

Piston Spring Check Valve,1/8 In.,FNPT
Catalog Page #  4058 

Price: $27.80 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeFNPT
  • Length1-3/8"
  • Width9/16"
  • Overall Height9/16"
CHK SST 210-2F2M-F
Stainless Steel
Stainless Steel
1/8"
FNPT x MNPT
1-1/16"
9/16"

$25.15 / each

Piston Spring Check Valve,1/8 In.
Catalog Page #  4058 

Price: $25.15 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeFNPT x MNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK SST 210-2F2M-B
Stainless Steel
Stainless Steel
1/8"
FNPT x MNPT
1-1/16"
9/16"

$23.78 / each

Piston Spring Check Valve,1/8 In.
Catalog Page #  4058 

Price: $23.78 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeFNPT x MNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK SST 210-2F2M-F
Stainless Steel
Stainless Steel
1/8"
FNPT x MNPT
1-1/16"
9/16"

$25.15 / each

Piston Spring Check Valve,1/8 In.
Catalog Page #  4058 

Price: $25.15 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeFNPT x MNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK SST 210-2M2M-B
Stainless Steel
Stainless Steel
1/8"
MNPT
1-3/16"
7/16"

$23.78 / each

Piston Spring Check Valve,1/8 In.,MPT
Catalog Page #  4058 

Price: $23.78 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeMNPT
  • Length1-3/16"
  • Width7/16"
  • Overall Height7/16"
CHK SST 210-2M2M-F
Stainless Steel
Stainless Steel
1/8"
MNPT
1-3/16"
7/16"

$25.15 / each

Piston Spring Check Valve,1/8 In.,MPT
Catalog Page #  4058 

Price: $25.15 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeMNPT
  • Length1-3/16"
  • Width7/16"
  • Overall Height7/16"
CHK SST 210-2M2F-B
Stainless Steel
Stainless Steel
1/8"
MNPT x FNPT
1-1/16"
9/16"

$24.26 / each

Piston Spring Check Valve,1/8 In.
Catalog Page #  4058 

Price: $24.26 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/8"
  • Connection TypeMNPT x FNPT
  • Length1-1/16"
  • Width9/16"
  • Overall Height9/16"
CHK SST 415-4F4F-B
Stainless Steel
Stainless Steel
1/4"
FNPT
1-25/32"
11/16"

$54.45 / each

Piston Spring Check Valve,1/4 In.,FNPT
Catalog Page #  4058 

Price: $54.45 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeFNPT
  • Length1-25/32"
  • Width11/16"
  • Overall Height11/16"
CHK SST 415-4F4F-F
Stainless Steel
Stainless Steel
1/4"
FNPT
1-25/32"
11/16"

$55.70 / each

Piston Spring Check Valve,1/4 In.,FNPT
Catalog Page #  4058 

Price: $55.70 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeFNPT
  • Length1-25/32"
  • Width11/16"
  • Overall Height11/16"
CHK SST 410-4F4M-B
Stainless Steel
Stainless Steel
1/4"
FNPT x MNPT
1-3/8"
19/32"

$32.25 / each

Piston Spring Check Valve,1/4 In.
Catalog Page #  4058 

Price: $32.25 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeFNPT x MNPT
  • Length1-3/8"
  • Width19/32"
  • Overall Height19/32"
CHK SST 410-4F4M-F
Stainless Steel
Stainless Steel
1/4"
FNPT x MNPT
1-3/8"
19/32"

$33.50 / each

Piston Spring Check Valve,1/4 In.
Catalog Page #  4058 

Price: $33.50 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeFNPT x MNPT
  • Length1-3/8"
  • Width19/32"
  • Overall Height19/32"
CHK SST 410-4M4M-F
Stainless Steel
Stainless Steel
1/4"
MNPT
1/2"
9/16"

$33.50 / each

Piston Spring Check Valve,1/4 In.,MPT
Catalog Page #  4058 

Price: $33.50 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeMNPT
  • Length1/2"
  • Width9/16"
  • Overall Height9/16"
CHK SST 410-4M4M-B
Stainless Steel
Stainless Steel
1/4"
MNPT
1/2"
9/16"

$31.55 / each

Piston Spring Check Valve,1/4 In.,MPT
Catalog Page #  4058 

Price: $31.55 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeMNPT
  • Length1/2"
  • Width9/16"
  • Overall Height9/16"
CHK SST 410-4M4F-B
Stainless Steel
Stainless Steel
1/4"
MNPT x FNPT
1-5/8"
11/16"

$32.25 / each

Piston Spring Check Valve,1/4 In.
Catalog Page #  4058 

Price: $32.25 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeMNPT x FNPT
  • Length1-5/8"
  • Width11/16"
  • Overall Height11/16"
CHK SST 410-4M4F-F
Stainless Steel
Stainless Steel
1/4"
MNPT x FNPT
1-5/8"
11/16"

$33.50 / each

Piston Spring Check Valve,1/4 In.
Catalog Page #  4058 

Price: $33.50 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size1/4"
  • Connection TypeMNPT x FNPT
  • Length1-5/8"
  • Width11/16"
  • Overall Height11/16"
CHK SST 615-6F6F-B
Stainless Steel
Stainless Steel
3/8"
FNPT
2-1/4"
7/8"

$54.40 / each

Piston Spring Check Valve,3/8 In.,FNPT
Catalog Page #  4058 

Price: $54.40 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size3/8"
  • Connection TypeFNPT
  • Length2-1/4"
  • Width7/8"
  • Overall Height7/8"
CHK SST 615-6F6F-F
Stainless Steel
Stainless Steel
3/8"
FNPT
2-1/4"
7/8"

$55.70 / each

Piston Spring Check Valve,3/8 In.,FNPT
Catalog Page #  4058 

Price: $55.70 / each

Technical Specs

  • Sub-CategoryStainless Steel
  • ItemPiston Spring Check Valve
  • Material of ConstructionStainless Steel
  • Size3/8"
  • Connection TypeFNPT
  • Length2-1/4"
  • Width7/8"
  • Overall Height7/8"

Alternate Search Terms