Skip Content

 
Male Branch Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Branch Y


Technical Specs

  • Fittings Sub-CategoryWyes 
  • ItemMale Branch Y 
  • Basic MaterialPlastic/Metal Combination 
  • Body MaterialBrass and Polybutylene 
  • Max. Pressure145 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
41 Products
Compare /
Product #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2U01-35S
Tube x MNPT
1/8"
1/4"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $10.06 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size1/8"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U03-34S
Tube x MNPT
5/32"
1/8"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.04 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size5/32"
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U03-35S
Tube x MNPT
5/32"
1/4"

$1.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.34 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size5/32"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U05-35S
Tube x MNPT
3/16"
1/4"

$11.31 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $11.31 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size3/16"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U07-34S
Tube x MNPT
1/4"
1/8"

$3.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $3.00 / each

Price $10.51 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U07-35S
Tube x MNPT
1/4"
1/4"

$3.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.25 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U07-36S
Tube x MNPT
1/4"
3/8"

$6.59 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $6.59 / each

Price $11.34 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size3/8"
  • Max. Pressure145 psi
KQ2U09-34S
Tube x MNPT
5/16"
1/8"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $12.55 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size5/16"
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U09-35S
Tube x MNPT
5/16"
1/4"

$1.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $1.00 / each

Price $9.62 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size5/16"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U09-36S
Tube x MNPT
5/16"
3/8"

$3.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $3.00 / each

Price $10.16 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size5/16"
  • Pipe Size3/8"
  • Max. Pressure145 psi
KQ2U11-35S
Tube x MNPT
3/8"
1/4"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $11.95 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U11-36S
Tube x MNPT
3/8"
3/8"

$3.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $3.00 / each

Price $12.03 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • Max. Pressure145 psi
KQ2U11-37S
Tube x MNPT
3/8"
1/2"

$4.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $4.00 / each

Price $13.76 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size3/8"
  • Pipe Size1/2"
  • Max. Pressure145 psi
KQ2U13-35S
Tube x MNPT
1/2"
1/4"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $13.37 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size1/2"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U13-37S
Tube x MNPT
1/2"
1/2"

$9.11 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $9.11 / each

Price $15.86 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x MNPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • Max. Pressure145 psi
KQ2U05-01S
Tube x R(PT)
3/16"
1/8"

$11.16 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $11.16 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size3/16"
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U07-01S
Tube x R(PT)
1/4"
1/8"

$2.72 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.72 / each

Price $10.69 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size1/4"
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U07-02S
Tube x R(PT)
1/4"
1/4"

$3.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.23 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size1/4"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U07-03S
Tube x R(PT)
1/4"
3/8"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $11.96 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size1/4"
  • Pipe Size3/8"
  • Max. Pressure145 psi
KQ2U09-01S
Tube x R(PT)
5/16"
1/8"

$10.71 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $10.71 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size5/16"
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U09-02S
Tube x R(PT)
5/16"
1/4"

$2.72 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.72 / each

Price $10.90 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size5/16"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U09-03S
Tube x R(PT)
5/16"
3/8"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $11.71 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size5/16"
  • Pipe Size3/8"
  • Max. Pressure145 psi
KQ2U11-02S
Tube x R(PT)
3/8"
1/4"

$1.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.72 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size3/8"
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U11-03S
Tube x R(PT)
3/8"
3/8"

$11.79 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $11.79 / each

Price $13.10 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size3/8"
  • Pipe Size3/8"
  • Max. Pressure145 psi
KQ2U11-04S
Tube x R(PT)
3/8"
1/2"

$1.90 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $1.90 / each

Price $14.90 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size3/8"
  • Pipe Size1/2"
  • Max. Pressure145 psi
KQ2U13-04S
Tube x R(PT)
1/2"
1/2"

$4.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $4.00 / each

Price $16.72 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size1/2"
  • Pipe Size1/2"
  • Max. Pressure145 psi
KQ2U10-02S
Tube x R(PT)
10mm
1/4"

$3.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.71 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size10mm
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U10-04S
Tube x R(PT)
10mm
1/2"

$4.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $4.00 / each

Price $13.76 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size10mm
  • Pipe Size1/2"
  • Max. Pressure145 psi
KQ2U12-02S
Tube x R(PT)
12mm
1/4"

$13.76 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $13.76 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size12mm
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U12-04S
Tube x R(PT)
12mm
1/2"

$13.99 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $13.99 / each

Price $15.54 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size12mm
  • Pipe Size1/2"
  • Max. Pressure145 psi
KQ2U04-01
Tube x R(PT)
4mm
1/8"

$5.47 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $5.47 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size4mm
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U04-02S
Tube x R(PT)
4mm
1/4"

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.34 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size4mm
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U04-M5
Tube x R(PT)
4mm
M5 x 0.8

$7.10 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $7.10 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size4mm
  • Pipe SizeM5 x 0.8
  • Max. Pressure145 psi
KQ2U04-M6
Tube x R(PT)
4mm
M6 x 1.0

$7.10 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $7.10 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size4mm
  • Pipe SizeM6 x 1.0
  • Max. Pressure145 psi
KQ2U06-01S
Tube x R(PT)
6mm
1/8"

$3.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $3.00 / each

Price $10.51 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size6mm
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U06-03S
Tube x R(PT)
6mm
3/8"

$11.13 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $11.13 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size6mm
  • Pipe Size3/8"
  • Max. Pressure145 psi
KQ2U06-M5
Tube x R(PT)
6mm
M5 x 0.8

$6.17 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $6.17 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size6mm
  • Pipe SizeM5 x 0.8
  • Max. Pressure145 psi
KQ2U06-M6
Tube x R(PT)
6mm
M6 x 1.0

$2.00 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.17 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size6mm
  • Pipe SizeM6 x 1.0
  • Max. Pressure145 psi
KQ2U08-01S
Tube x R(PT)
8mm
1/8"

$11.67 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Price $11.67 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size8mm
  • Pipe Size1/8"
  • Max. Pressure145 psi
KQ2U08-02S
Tube x R(PT)
8mm
1/4"

$2.57 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.57 / each

Price $10.10 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size8mm
  • Pipe Size1/4"
  • Max. Pressure145 psi
KQ2U08-03S
Tube x R(PT)
8mm
3/8"

$2.65 / each

Enter location to check availability
Plastic/Metal Combination, Male Branch Y Brass and Polybutylene Body Material
Catalog Page #  NA

Clearance Price $2.65 / each

Price $10.67 / each

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemMale Branch Y
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialBrass and Polybutylene
  • Connection TypeTube x R(PT)
  • Tube Size8mm
  • Pipe Size3/8"
  • Max. Pressure145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More