Skip Content

 
Male Branch Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Branch Tee

SMC

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Male Branch Tee 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Max. Pressure 145 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2T01-35S
Tube x MNPT
1/8"
1/4"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.51 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2T03-33S
Tube x MNPT
5/32"
1/16"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.22 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/16"
  • Max. Pressure 145 psi
KQ2T03-34S
Tube x MNPT
5/32"
1/8"

$4.37 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.37 / each

Price $4.86 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2T03-35S
Tube x MNPT
5/32"
1/4"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $5.96 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2T05-34S
Tube x MNPT
3/16"
1/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.68 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2T05-35S
Tube x MNPT
3/16"
1/4"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.51 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2T07-34S
Tube x MNPT
1/4"
1/8"

$4.97 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.97 / each

Price $5.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2T07-35S
Tube x MNPT
1/4"
1/4"

$4.73 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.73 / each

Price $5.26 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2T09-36S
Tube x MNPT
5/16"
3/8"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $7.82 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2T11-35S
Tube x MNPT
3/8"
1/4"

$7.54 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.54 / each

Price $8.38 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2T11-36S
Tube x MNPT
3/8"
3/8"

$8.83 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.83 / each

Price $9.81 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2T11-37S
Tube x MNPT
3/8"
1/2"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2T13-37S
Tube x MNPT
1/2"
1/2"

$10.65 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.65 / each

Price $11.83 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2T07-01S
Tube x R(PT)
1/4"
1/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.63 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2T07-02S
Tube x R(PT)
1/4"
1/4"

$5.38 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.38 / each

Price $5.98 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2T11-03S
Tube x R(PT)
3/8"
3/8"

$1.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.98 / each

Price $7.93 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2T13-03S
Tube x R(PT)
1/2"
3/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $10.43 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
KQ2T13-04S
Tube x R(PT)
1/2"
1/2"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.76 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2T12-04S
Tube x R(PT)
12mm
1/2"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.06 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 12mm
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2T04-02S
Tube x R(PT)
4mm
1/4"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.08 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 145 psi
KQ2T04-M5
Tube x R(PT)
4mm
M5 x 0.8

$3.21 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.21 / each

Price $5.53 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 4mm
  • Pipe Size M5 x 0.8
  • Max. Pressure 145 psi
KQ2T06-M5
Tube x R(PT)
6mm
M5 x 0.8

$4.97 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.97 / each

Price $5.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 6mm
  • Pipe Size M5 x 0.8
  • Max. Pressure 145 psi
KQ2T06-M6
Tube x R(PT)
6mm
M6 x 1.0

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x R(PT)
  • Tube Size 6mm
  • Pipe Size M6 x 1.0
  • Max. Pressure 145 psi
KQ2T01-32
Tube x UNF
1/8"
10-32

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $10.27 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x UNF
  • Tube Size 1/8"
  • Pipe Size 10-32
  • Max. Pressure 145 psi
KQ2T03-32
Tube x UNF
5/32"
10-32

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $9.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube x UNF
  • Tube Size 5/32"
  • Pipe Size 10-32
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More