Skip Content

Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Adapter

SMC

Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemMale Adapter 
  • Max. Pressure145 psi 
Shop Items By:Clearance Items 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Item #Basic MaterialBody MaterialConnection TypeTube SizePipe SizeHex SizeAvailabilityPrice Qty
4GLA1MetalBrassTube x MNPT1/8"1/16"

Clearance - Limited Quantity Available

$1.25 / each

4GLA2MetalBrassTube x MNPT1/8"1/8"

Clearance - Limited Quantity Available

$1.56 / each

4GLA3MetalBrassTube x MNPT1/8"1/4"

Clearance - Limited Quantity Available

$2.09 / each

4GLC2MetalBrassTube x MNPT5/32"1/4"

Clearance - Limited Quantity Available

$2.79 / each

4GLD5MetalBrassTube x MNPT3/16"1/8"

Clearance - Limited Quantity Available

$3.20 / each

4GLF4MetalBrassTube x MNPT1/4"1/8"

Clearance - Limited Quantity Available

$2.47 / each

4GLF6MetalBrassTube x MNPT1/4"3/8"

Clearance - Limited Quantity Available

$3.54 / each

4GLH2MetalBrassTube x MNPT5/16"1/4"

Clearance - Limited Quantity Available

$3.13 / each

4GLJ7MetalBrassTube x MNPT3/8"1/4"

Clearance - Limited Quantity Available

$3.99 / each

4GLJ8MetalBrassTube x MNPT3/8"3/8"

Clearance - Limited Quantity Available

$4.27 / each

4GLL1MetalBrassTube x MNPT1/2"1/4"

Clearance - Limited Quantity Available

$4.10 / each

4GLL2MetalBrassTube x MNPT1/2"3/8"

Clearance - Limited Quantity Available

$4.54 / each

4GLL3MetalBrassTube x MNPT1/2"1/2"

Clearance - Limited Quantity Available

$5.04 / each

4DHJ6MetalBrassTube x R(PT)1/8"1/8"

Clearance - Limited Quantity Available

$1.87 / each

4DHJ7MetalBrassTube x R(PT)1/8"1/4"

Clearance - Limited Quantity Available

$2.79 / each

4GLD1MetalBrassTube x R(PT)3/16"1/8"

Clearance - Limited Quantity Available

$2.10 / each

4GLD2MetalBrassTube x R(PT)3/16"1/4"

Clearance - Limited Quantity Available

$3.46 / each

4GLD7MetalBrassTube x R(PT)3/16"M5 x 0.8

Clearance - Limited Quantity Available

$2.15 / each

4GLE7MetalBrassTube x R(PT)1/4"1/8"

Clearance - Limited Quantity Available

$3.38 / each

4GLE9MetalBrassTube x R(PT)1/4"3/8"

Clearance - Limited Quantity Available

$3.72 / each

4GLF7MetalBrassTube x R(PT)1/4"M5 x 0.8

Clearance - Limited Quantity Available

$2.18 / each

4GLG7MetalBrassTube x R(PT)5/16"3/8"

Clearance - Limited Quantity Available

$2.30 / each

4GLJ4MetalBrassTube x R(PT)3/8"1/2"

Clearance - Limited Quantity Available

$4.38 / each

4GLK7MetalBrassTube x R(PT)1/2"1/4"

Clearance - Limited Quantity Available

$6.80 / each

4GLK9MetalBrassTube x R(PT)1/2"1/2"

Clearance - Limited Quantity Available

$6.80 / each

4GLH5MetalBrassTube x R(PT)10mm1/8"

Clearance - Limited Quantity Available

$2.96 / each

4GLH7MetalBrassTube x R(PT)10mm3/8"

Clearance - Limited Quantity Available

$4.43 / each

4GLK2MetalBrassTube x R(PT)12mm1/4"

Clearance - Limited Quantity Available

$4.37 / each

4GLK4MetalBrassTube x R(PT)12mm1/2"

Clearance - Limited Quantity Available

$3.03 / each

4GLD9MetalBrassTube x R(PT)6mm1/8"

Clearance - Limited Quantity Available

$2.62 / each

4GLE1MetalBrassTube x R(PT)6mm1/4"

Clearance - Limited Quantity Available

$2.62 / each

4GLE2MetalBrassTube x R(PT)6mm3/8"

Clearance - Limited Quantity Available

$3.65 / each

4GLE4MetalBrassTube x R(PT)6mmM5 x 0.8

Clearance - Limited Quantity Available

$3.85 / each

4GLE5MetalBrassTube x R(PT)6mmM6 x 1.0

Clearance - Limited Quantity Available

$2.52 / each

4GLF9MetalBrassTube x R(PT)8mm1/8"

Clearance - Limited Quantity Available

$2.63 / each

4GLG1MetalBrassTube x R(PT)8mm1/4"

Clearance - Limited Quantity Available

$3.13 / each

4GLG2MetalBrassTube x R(PT)8mm3/8"

Clearance - Limited Quantity Available

$2.36 / each

36W999PlasticPolybutylene TerephthalateTube x Male BSPT4mm1/4"14mm

Clearance - Limited Quantity Available

$0.37 / each

4GLJ9Plastic/Metal CombinationBrass and PolybutyleneTube x MNPT3/8"1/2"

Clearance - Limited Quantity Available

$4.75 / each

Adding More Products