Skip Content

 
Hex Socket Head Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Socket Head Male Adapter

SMC

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Hex Socket Head Male Adapter 
  • Basic Material Metal 
  • Body Material Brass 
  • Max. Pressure 145 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2S05-34S
Tube x MNPT
3/16"
1/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $5.22 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Socket Head Male Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2S07-34S
Tube x MNPT
1/4"
1/8"

$2.54 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.54 / each

Price $4.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Socket Head Male Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2S09-34S
Tube x MNPT
5/16"
1/8"

$5.45 / each

Enter location to check availability
Catalog Page #  NA

Price $5.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Socket Head Male Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/8"
  • Max. Pressure 145 psi
KQ2S10-04S
Tube x R(PT)
10mm
1/2"

$6.49 / each

Enter location to check availability
Catalog Page #  NA

Price $6.49 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Socket Head Male Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x R(PT)
  • Tube Size 10mm
  • Pipe Size 1/2"
  • Max. Pressure 145 psi
KQ2S08-03S
Tube x R(PT)
8mm
3/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $4.86 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hex Socket Head Male Adapter
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Tube x R(PT)
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More