Skip Content

 
Bulkhead Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulkhead Union

SMC


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemBulkhead Union 
  • Basic MaterialMetal 
  • Body MaterialBrass 
  • Connection TypeTube 
  • Max. Pressure145 psi 
Shop Items By:Clearance Items 
Tube Size
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
KQ2E01-00
1/8"

Limited Quantity Available

$4.37 / each

Bulkhead Union,1/8 In,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $4.37 / each

Price: $7.61 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size1/8"
  • Max. Pressure145 psi
KQ2E05-00
3/16"

Limited Quantity Available

$4.21 / each

Bulkhead Union,3/16 In,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $4.21 / each

Price: $7.31 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size3/16"
  • Max. Pressure145 psi
KQ2E07-00
1/4"

Limited Quantity Available

$5.36 / each

Bulkhead Union,1/4 In,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $5.36 / each

Price: $5.96 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size1/4"
  • Max. Pressure145 psi
KQ2E09-00
5/16"

Limited Quantity Available

$7.99 / each

Bulkhead Union,5/16 In,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $7.99 / each

Price: $8.88 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size5/16"
  • Max. Pressure145 psi
KQ2E11-00
3/8"

Limited Quantity Available

$10.72 / each

Bulkhead Union,3/8 In,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $10.72 / each

Price: $11.91 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size3/8"
  • Max. Pressure145 psi
KQ2E13-00
1/2"

Limited Quantity Available

$11.76 / each

Bulkhead Union,1/2 In,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $11.76 / each

Price: $13.07 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size1/2"
  • Max. Pressure145 psi
KQ2E12-00
12mm

Limited Quantity Available

$3.75 / each

Bulkhead Union,12mm,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $3.75 / each

Price: $14.75 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size12mm
  • Max. Pressure145 psi
KQ2E06-00
6mm

Limited Quantity Available

$7.97 / each

Bulkhead Union,6mm,Tube,NP Brass
Catalog Page #  NA

Clearance Price: $7.97 / each

Price: $8.85 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemBulkhead Union
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeTube
  • Tube Size6mm
  • Max. Pressure145 psi