Skip Content

 
Bulkhead Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulkhead Male Elbow, 90 Degrees

SMC

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Bulkhead Male Elbow, 90 Degrees 
  • Basic Material Plastic/Metal Combination 
  • Body Material Brass and Polybutylene 
  • Connection Type Tube 
  • Max. Pressure 145 psi 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
KQ2LE05-00
3/16"

$11.71 / each

Enter location to check availability
Catalog Page #  NA

Price $11.71 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Bulkhead Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3/16"
  • Max. Pressure 145 psi
KQ2LE09-00
5/16"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $12.68 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Bulkhead Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 145 psi
KQ2LE11-00
3/8"

$14.97 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.97 / each

Price $16.63 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Bulkhead Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 145 psi
KQ2LE13-00
1/2"

$6.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.98 / each

Price $27.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Bulkhead Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 145 psi
KQ2LE06-00
6mm

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / each

Price $13.34 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Bulkhead Male Elbow, 90 Degrees
  • Basic Material Plastic/Metal Combination
  • Body Material Brass and Polybutylene
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 145 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More