Skip Content

 
Ball Cone Design Spring Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ball Cone Design Spring Check Valve

SMC


Technical Specs

  • ItemBall Cone Spring Check Valve 
BrandSMC 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Select items to compareView Compare
40 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Connection Type
Length
Width
Availability
Price
Qty
WN CHK 695-2B2B-F
Nylon
White Nylon
1/8"
Barb
1-3/8"
1/2"

$5.49 / each

Ball Cone Spring Check Valve,White Nylon
Catalog Page #  4059 

Price: $5.49 / each

Technical Specs

  • Sub-CategoryNylon
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionWhite Nylon
  • Size1/8"
  • Connection TypeBarb
  • Length1-3/8"
  • Width1/2"
  • Overall Height1/2"
WN CHK 695-2B2B-B
Nylon
White Nylon
1/8"
Barb
2"
1/2"

$4.92 / each

Ball Cone Spring Check Valve,White Nylon
Catalog Page #  4059 

Price: $4.92 / each

Technical Specs

  • Sub-CategoryNylon
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionWhite Nylon
  • Size1/8"
  • Connection TypeBarb
  • Length2"
  • Width1/2"
  • Overall Height1/2"
WN CHK 695-3B3B-F
Nylon
White Nylon
3/16"
Barb
1-23/32"
1/2"

$5.49 / each

Ball Cone Spring Check Valve,White Nylon
Catalog Page #  4059 

Price: $5.49 / each

Technical Specs

  • Sub-CategoryNylon
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionWhite Nylon
  • Size3/16"
  • Connection TypeBarb
  • Length1-23/32"
  • Width1/2"
  • Overall Height1/2"
WN CHK 695-3B3B-B
Nylon
White Nylon
3/16"
Barb
1-23/32"
1/2"

$4.92 / each

Ball Cone Spring Check Valve,White Nylon
Catalog Page #  4059 

Price: $4.92 / each

Technical Specs

  • Sub-CategoryNylon
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionWhite Nylon
  • Size3/16"
  • Connection TypeBarb
  • Length1-23/32"
  • Width1/2"
  • Overall Height1/2"
WN CHK 695-4B4B-B
Nylon
White Nylon
1/4"
Barb
2"
1/2"

$4.92 / each

Ball Cone Spring Check Valve,White Nylon
Catalog Page #  4059 

Price: $4.92 / each

Technical Specs

  • Sub-CategoryNylon
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionWhite Nylon
  • Size1/4"
  • Connection TypeBarb
  • Length2"
  • Width1/2"
  • Overall Height1/2"
WN CHK 695-4B4B-F
Nylon
White Nylon
1/4"
Barb
2"
1/2"

$5.49 / each

Ball Cone Spring Check Valve,White Nylon
Catalog Page #  4059 

Price: $5.49 / each

Technical Specs

  • Sub-CategoryNylon
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionWhite Nylon
  • Size1/4"
  • Connection TypeBarb
  • Length2"
  • Width1/2"
  • Overall Height1/2"
FP CHK 694-4F4F-F
Polypropylene
Glass Filled Polypropylene
1/4"
FNPT
1"
1-15/64"

$15.44 / each

Ball Cone Spring Check Valve,1/4 In.
Catalog Page #  4059 

Price: $15.44 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size1/4"
  • Connection TypeFNPT
  • Length1"
  • Width1-15/64"
  • Overall Height1-15/64"
FP CHK 694-4F4F-B
Polypropylene
Glass Filled Polypropylene
1/4"
FNPT
1"
1-15/64"

$14.75 / each

Ball Cone Spring Check Valve,1/4 In.
Catalog Page #  4059 

Price: $14.75 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size1/4"
  • Connection TypeFNPT
  • Length1"
  • Width1-15/64"
  • Overall Height1-15/64"
FP CHK 693-6F6F-B
Polypropylene
Glass Filled Polypropylene
3/8"
FNPT
2"
1-15/64"

$15.22 / each

Ball Cone Spring Check Valve,3/8 In.
Catalog Page #  4059 

Price: $15.22 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size3/8"
  • Connection TypeFNPT
  • Length2"
  • Width1-15/64"
  • Overall Height1-15/64"
FP CHK 693-6F6F-F
Polypropylene
Glass Filled Polypropylene
3/8"
FNPT
2"
1-15/64"

$15.22 / each

Ball Cone Spring Check Valve,3/8 In.
Catalog Page #  4059 

Price: $15.22 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size3/8"
  • Connection TypeFNPT
  • Length2"
  • Width1-15/64"
  • Overall Height1-15/64"
FP CHK 685-8F8F-B
Polypropylene
Glass Filled Polypropylene
1/2"
FNPT
2-1/2"
1-7/16"

$16.21 / each

Ball Cone Spring Check Valve,1/2 In.
Catalog Page #  4059 

Price: $16.21 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size1/2"
  • Connection TypeFNPT
  • Length2-1/2"
  • Width1-7/16"
  • Overall Height1-7/16"
FP CHK 685-8F8F-F
Polypropylene
Glass Filled Polypropylene
1/2"
FNPT
2-1/2"
1-7/16"

$17.05 / each

Ball Cone Spring Check Valve,1/2 In.
Catalog Page #  4059 

Price: $17.05 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size1/2"
  • Connection TypeFNPT
  • Length2-1/2"
  • Width1-7/16"
  • Overall Height1-7/16"
FP CHK 687-12F12F-F
Polypropylene
Glass Filled Polypropylene
3/4"
FNPT
2-1/2"
1-3/8"

$19.35 / each

Ball Cone Spring Check Valve,3/4 In.
Catalog Page #  4059 

Price: $19.35 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size3/4"
  • Connection TypeFNPT
  • Length2-1/2"
  • Width1-3/8"
  • Overall Height1-3/8"
FP CHK 687-12F12F-B
Polypropylene
Glass Filled Polypropylene
3/4"
FNPT
2-1/2"
1-3/8"

$18.41 / each

Ball Cone Spring Check Valve,3/4 In.
Catalog Page #  4059 

Price: $18.41 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGlass Filled Polypropylene
  • Size3/4"
  • Connection TypeFNPT
  • Length2-1/2"
  • Width1-3/8"
  • Overall Height1-3/8"
PP CHK 695-2B2B-F
Polypropylene
Polypropylene
1/8"
Barb
1-3/8"
1/2"

$5.38 / each

Ball Cone Spring Check Valve,1/8 In.
Catalog Page #  4059 

Price: $5.38 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionPolypropylene
  • Size1/8"
  • Connection TypeBarb
  • Length1-3/8"
  • Width1/2"
  • Overall Height1/2"
PP CHK 695-2B2B-B
Polypropylene
Polypropylene
1/8"
Barb
1-3/8"
1/2"

$4.82 / each

Ball Cone Spring Check Valve,1/8 In.
Catalog Page #  4059 

Price: $4.82 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionPolypropylene
  • Size1/8"
  • Connection TypeBarb
  • Length1-3/8"
  • Width1/2"
  • Overall Height1/2"
PP CHK 695-3B3B-B
Polypropylene
Polypropylene
3/16"
Barb
1-23/32"
1/2"

$4.82 / each

Ball Cone Spring Check Valve,3/16 In.
Catalog Page #  4059 

Price: $4.82 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionPolypropylene
  • Size3/16"
  • Connection TypeBarb
  • Length1-23/32"
  • Width1/2"
  • Overall Height1/2"
PP CHK 695-3B3B-F
Polypropylene
Polypropylene
3/16"
Barb
1-23/32"
1/2"

$5.38 / each

Ball Cone Spring Check Valve,3/16 In.
Catalog Page #  4059 

Price: $5.38 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionPolypropylene
  • Size3/16"
  • Connection TypeBarb
  • Length1-23/32"
  • Width1/2"
  • Overall Height1/2"
PP CHK 695-4B4B-F
Polypropylene
Polypropylene
1/4"
Barb
2"
1/2"

$5.38 / each

Ball Cone Spring Check Valve,1/4 In.
Catalog Page #  4059 

Price: $5.38 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionPolypropylene
  • Size1/4"
  • Connection TypeBarb
  • Length2"
  • Width1/2"
  • Overall Height1/2"
PP CHK 695-4B4B-B
Polypropylene
Polypropylene
1/4"
Barb
2"
1/2"

$4.82 / each

Ball Cone Spring Check Valve,1/4 In.
Catalog Page #  4059 

Price: $4.82 / each

Technical Specs

  • Sub-CategoryPolypropylene
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionPolypropylene
  • Size1/4"
  • Connection TypeBarb
  • Length2"
  • Width1/2"
  • Overall Height1/2"
PVC CHK 426-2F2F-F
PVC
Grey PVC
1/8"
FNPT
2-29/32"
1"

$16.73 / each

Ball Cone Spring Check Valve,1/8 In.
Catalog Page #  4059 

Price: $16.73 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/8"
  • Connection TypeFNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-2F2F-B
PVC
Grey PVC
1/8"
FNPT
2-29/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/8"
  • Connection TypeFNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4B4B-F
PVC
Grey PVC
1/4"
Barb
3-17/32"
1"

$16.73 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.73 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeBarb
  • Length3-17/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4B4B-B
PVC
Grey PVC
1/4"
Barb
3-17/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeBarb
  • Length3-17/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4F4F-F
PVC
Grey PVC
1/4"
FNPT
2-29/32"
1"

$16.73 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.73 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeFNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4F4F-B
PVC
Grey PVC
1/4"
FNPT
2-29/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeFNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4F4M-B
PVC
Grey PVC
1/4"
FPT x MPT
2-29/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeFPT x MPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4M4M-F
PVC
Grey PVC
1/4"
MNPT
2-29/32"
1"

$16.73 / each

Ball Cone Spring Check Valve,1/4 In.,MPT
Catalog Page #  4059 

Price: $16.73 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeMNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4M4M-B
PVC
Grey PVC
1/4"
MNPT
2-29/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,1/4 In.,MPT
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeMNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4M4F-F
PVC
Grey PVC
1/4"
MNPT x FNPT
2-29/32"
1"

Item ships within 22 business days from supplier

$16.73 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.73 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeMNPT x FNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4M4F-B
PVC
Grey PVC
1/4"
MNPT x FNPT
2-29/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeMNPT x FNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4F4M-F
PVC
Grey PVC
1/4"
MNPT x FNPT
2-29/32"
1"

$16.73 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.73 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypeMNPT x FNPT
  • Length2-29/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-4SMC4SMC-B
PVC
Grey PVC
1/4"
Push
3-7/16"
1"

$21.49 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $21.49 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypePush
  • Length3-7/16"
  • Width1"
  • Overall Height1"
PVC CHK 426-4SMC4SMC-F
PVC
Grey PVC
1/4"
Push
3-7/16"
1"

$22.07 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $22.07 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/4"
  • Connection TypePush
  • Length3-7/16"
  • Width1"
  • Overall Height1"
PVC CHK 426-6B6B-B
PVC
Grey PVC
3/8"
Barb
3-17/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size3/8"
  • Connection TypeBarb
  • Length3-17/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-6B6B-F
PVC
Grey PVC
3/8"
Barb
3-17/32"
1"

$16.16 / each

Ball Cone Spring Check Valve,3/8 In.
Catalog Page #  4059 

Price: $16.16 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size3/8"
  • Connection TypeBarb
  • Length3-17/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-6SMC6SMC-F
PVC
Grey PVC
3/8"
Push
3-7/16"
1"

$22.07 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $22.07 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size3/8"
  • Connection TypePush
  • Length3-7/16"
  • Width1"
  • Overall Height1"
PVC CHK 426-6SMC6SMC-B
PVC
Grey PVC
3/8"
Push
3-7/16"
1"

$21.49 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $21.49 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size3/8"
  • Connection TypePush
  • Length3-7/16"
  • Width1"
  • Overall Height1"
PVC CHK 426-8B8B-F
PVC
Grey PVC
1/2"
Barb
3-17/32"
1"

$16.73 / each

Ball Cone Spring Check Valve,1/2 In.
Catalog Page #  4059 

Price: $16.73 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/2"
  • Connection TypeBarb
  • Length3-17/32"
  • Width1"
  • Overall Height1"
PVC CHK 426-8B8B-B
PVC
Grey PVC
1/2"
Barb
3-17/32"
1"

$16.72 / each

Ball Cone Spring Check Valve,Grey PVC
Catalog Page #  4059 

Price: $16.72 / each

Technical Specs

  • Sub-CategoryPVC
  • ItemBall Cone Spring Check Valve
  • Material of ConstructionGrey PVC
  • Size1/2"
  • Connection TypeBarb
  • Length3-17/32"
  • Width1"
  • Overall Height1"