Skip Content

 
Half-Turn Sanitary Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half-Turn Sanitary Clamp


Technical Specs

  • Fittings Sub-Category Clamps 
  • Item Half-Turn Sanitary Clamp 
  • Body Material 316L Stainless Steel 
For Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SMARTCLAMP 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
For Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
SMARTCLAMP-100/150
1-1/2"
500 psi@70 Degrees F

$136.15 / each

Enter location to check availability
Catalog Page #  3475 

Price $136.15 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Half-Turn Sanitary Clamp
  • Body Material 316L Stainless Steel
  • For Tube Size 1-1/2"
  • Max. Pressure 500 psi@70 Degrees F
SMARTCLAMP-200
2"
450 psi@70 Degrees F

$136.15 / each

Enter location to check availability
Catalog Page #  3475 

Price $136.15 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Half-Turn Sanitary Clamp
  • Body Material 316L Stainless Steel
  • For Tube Size 2"
  • Max. Pressure 450 psi@70 Degrees F
SMARTCLAMP-250
2-1/2"
500 psi@70 Degrees F

$149.75 / each

Enter location to check availability
Catalog Page #  3475 

Price $149.75 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Half-Turn Sanitary Clamp
  • Body Material 316L Stainless Steel
  • For Tube Size 2-1/2"
  • Max. Pressure 500 psi@70 Degrees F
SMARTCLAMP-300
3"
350 psi@70 Degrees F

$158.50 / each

Enter location to check availability
Catalog Page #  3475 

Price $158.50 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Half-Turn Sanitary Clamp
  • Body Material 316L Stainless Steel
  • For Tube Size 3"
  • Max. Pressure 350 psi@70 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More