Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Smart Alarm


Technical Specs

  • ItemSmart Alarm 
  • Voltage12 to 24VDC 
  • ColorBlack 
  • Housing MaterialSteel 
Sound Level
Please Select
Mounting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Sound Level
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
SA950
82 to 102dB
Universal

$68.60 / each

Enter location to check availability
Smart Alarm,82 to 102dB,2-1/2 In. H
Catalog Page #  NA

Price $68.60 / each

Technical Specs

  • ItemSmart Alarm
  • Voltage12 to 24VDC
  • Sound Level82 to 102dB
  • ColorBlack
  • Housing MaterialSteel
  • MountingUniversal
SA901
82 to 107dB
Reverse

$121.30 / each

Enter location to check availability
Smart Alarm,82 to 107dB,2-7/8 In. H
Catalog Page #  NA

Price $121.30 / each

Technical Specs

  • ItemSmart Alarm
  • Voltage12 to 24VDC
  • Sound Level82 to 107dB
  • ColorBlack
  • Housing MaterialSteel
  • MountingReverse
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More