Skip Content

Urinal,.13 GPF,Solar Flushometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Urinal, .13 GPF, Solar Flushometer

Price: NA

Item no longer available


  • Item # 5NFK9
  • Mfr. Model # WEUS1000.1201
  • UNSPSC # 30181506
  • Catalog Page # 3855
  • Shipping Weight 79.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUrinal
  • TypeWashdown
  • Mounting StyleWall Hung
  • Connection (In.)3/4 IPS
  • Material of ConstructionVitreous China
  • Color/FinishWhite
  • Height (In.)27
  • Width (In.)17
  • Depth (In.)14-1/4
  • Gallons per Flush0.125
  • StandardsADA, AMSE A112.19.2, ASSE 1037
  • IncludesSolar Operated Flushometer, Vitreous Urinal Fixture, All Mounting Hardware
  • Green Environmental AttributeUrinal Uses 0.5 gpf or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Ultra High-Efficiency Urinal Systems

• White vitreous china Include flush valve
Ultra-low-consumption systems deliver up to 85% water savings over conventional 1 gpf urinals. Sloan® models have a diaphragm-style flushometer; American Standard have piston-style. Zurn® models have an internal flow regulator.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.