Skip Content

Urinal,Washout,1/8 Gallon,Flushometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Urinal, Washout, 1/8 Gallon, Flushometer

Price $554.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PPR5
  • Mfr. Model # WEUS1000.1001
  • UNSPSC # 30181506
  • Catalog Page # 3428
  • Shipping Weight 74.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultra-low-consumption systems delivers up to 85% water savings over conventional 1.0 gpf urinals. Manual range adjustment, or use Remote Control No. 4THG8, sold seperately.

View More

Technical Specs

  • Item Urinal
  • Type Washout
  • Mounting Style Wall
  • Connection (In.) 3/4 Top Spud
  • Material of Construction Vitreous China
  • Color/Finish White
  • Height (In.) 27
  • Width (In.) 17
  • Depth (In.) 14-1/4
  • Gallons per Flush 0.125
  • Standards ADA, ASSE 1037, ANSI/ASME, A112.19.2, And Military Specification V-29193
  • Includes Flushometer, Vandal Resistant Chrome Plated Housing, Adjustable Tailpiece And Vandal Resistant Outlet Strainer
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.